#4-40 Fully Threaded Undercut Slotted Passivated Stainless Steel Flat Machine Screws

Length Head Height Grade Tensile Strength Pkg. Qty.
1/8" 0.047" Grade 18-8 80,000 psi 1
3/16" 0.047" Grade 18-8 80,000 psi 1
3/16" 0.067" Grade 316 70,000 psi 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Flat machine screws are a type of fastener used in a wide range of applications. They are typically made from steel or brass and have a flat head, with a slotted or phillips drive. These screws are used to secure two or more components together, either directly or through the use of nuts and washers. Common applications for flat machine screws include furniture assembly, electronics and appliances, as well as general-purpose fastening. They are also used in the automotive industry for securing parts such as trim, body panels and interior components.
Frequently Asked Questions

What types of machine screws are available?

Machine screws are available in a variety of shapes, sizes, materials and finishes. Common types include round head, pan head, flat head, truss head, binding head, and hex head.

How do I choose the right fit for me?

To choose the right fit for you, consider the size of the screw, the type of material it is made from, and the type of finish it has. Additionally, you should also consider the type of application you are using the screw for.

What special care should I take for flat machine screws?

Flat machine screws should be handled with care to avoid damage to the threads and head. Additionally, you should use a screwdriver with the appropriate size and shape for the screw head to ensure a secure fit.

How do I troubleshoot flat machine screws?

If you are having difficulty with flat machine screws, check to make sure you are using the correct size and shape of screwdriver, and that the threads are properly aligned. If the problem persists, you may need to replace the screw.

What are the effects of prolonged period usage of flat machine screws?

Prolonged period usage of flat machine screws can lead to wear and tear of the threads, as well as the head of the screw. Additionally, the screw may become loose over time, and may need to be replaced.