3/8"-16 Headless Hex Thread Locker Grade 18-8 Stainless Steel Cup Socket Set Screws

Length Pkg. Qty.
3/8" 10
1/2" 10
5/8" 10
3/4" 5

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Grade 18-8 stainless steel socket set screws are a type of fastener used to secure an object within or against another object. They are made from a high-grade stainless steel, which offers superior corrosion resistance and durability. The socket head design allows for a secure, tamper-proof fit. Socket set screws are ideal for a variety of applications, including securing machine parts, securing furniture, and attaching fixtures to walls. Grade 18-8 stainless steel socket set screws are particularly useful in high-humidity environments due to their superior corrosion resistance. They are also commonly used in the automotive and aerospace industries, due to their strength and durability.
Frequently Asked Questions

What steps should I take for disassembly or repositioning the socket set screws during maintenance services?

When disassembling or repositioning socket set screws during maintenance services, ensure that the screws are not over-tightened or loosened. Use a screwdriver, hex key, or allen wrench to loosen or tighten the screws as needed.

What safety instructions should I follow when using grade 18-8 stainless steel socket set screws?

When using grade 18-8 stainless steel socket set screws, it is important to wear protective eyewear and gloves to avoid any potential injury. Additionally, it is important to ensure that the screws are properly tightened and aligned in order to avoid any damage to the screw or the material it is being used on.

What are the effects of prolonged period usage of grade 18-8 stainless steel socket set screws?

Prolonged period usage of grade 18-8 stainless steel socket set screws can cause the screws to become worn or corroded over time. It is important to regularly check the screws for any signs of wear or corrosion and replace them as needed. Additionally, regular lubrication of the screws can help to reduce the effects of wear and corrosion.

How do I install grade 18-8 stainless steel socket set screws?

Grade 18-8 stainless steel socket set screws should be installed using a screwdriver, hex key, or allen wrench. Ensure that the socket head is properly aligned with the screw hole, and then tighten the screw until it is firmly in place.

How does grade 18-8 stainless steel differ from regular socket set screws?

Grade 18-8 stainless steel is a higher quality and more corrosion resistant material than regular socket set screws. Grade 18-8 stainless steel also has a higher tensile strength, making it more durable and able to withstand more pressure.