10mm Hex width Aluminum Hex Spacers

$alt_tag_image
MPN Pkg. Qty.
CJ9YJM 1
CJ9YJN 1
CJ9YJP 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Aluminium hex spacers are an essential component in a variety of industrial applications. These spacers are used to provide a secure fit between two parts, while also allowing for a certain degree of movement. They are made from a strong and lightweight aluminium alloy, making them ideal for applications where weight is a concern. Aluminium hex spacers are used in a wide range of applications such as aerospace, medical, automotive, and industrial. They are ideal for applications in which their strength, durability, and corrosion resistance are beneficial. Additionally, they are often used in applications where their low weight is advantageous.
Frequently Asked Questions

What should I do when encountering difficulties while drilling holes for hex spacers?

When drilling holes for hex spacers, it is important to use the correct drill bit and to ensure that the drill bit is sharp. Make sure to use the correct speed and pressure when drilling and to take frequent breaks to avoid overworking the drill bit. Additionally, use a lubricant to reduce friction and ensure a smooth drilling process.

What are the effects of prolonged period usage of aluminium hex spacers?

Prolonged usage of aluminium hex spacers can lead to corrosion and fatigue of the material, resulting in weakening of the spacer and potential failure. It is important to regularly inspect the hex spacers for signs of damage or corrosion, and to replace them as necessary. Additionally, it is important to ensure that the hex spacers are not exposed to excessive temperatures or chemicals that could damage the material.