-
Select Country
- Source Now

| Length | Washer Thickness | Pkg. Qty. | |
|---|---|---|---|
| 3/8" | 0.028" | 1 | |
| 1/2" | 0.028" | 1 | |
| 5/8" | 0.028" | 25 | |
| 3/4" | 0.028" | 1 | |
| 1" | 0.028" | 1 | |
| 1 1/2" | 0.025" | 1 |
To troubleshoot rounded machine screws, check for any signs of wear or damage. Inspect the screws for any signs of rust or corrosion. If there is any visible damage, replace the screws with new ones. If the screws are still in good condition, make sure they are tightened securely.
When disassembling or repositioning machine screws during maintenance services, use a screwdriver that is the correct size and type for the screws. Make sure to loosen the screws gradually, rather than forcing them, to avoid damaging the threads.
Prolonged usage of rounded machine screws can lead to wear and tear on the screws, which can cause them to become loose or stripped. Additionally, they may become corroded or rusted, which can reduce their strength and effectiveness.
Rounded machine screws have a rounded head, which is designed to reduce the risk of damage to the surrounding material when tightening or loosening the screws. Regular machine screws have a flat head, which can cause damage to the material when tightened or loosened.
When working with rounded machine screws, make sure to use a screwdriver that is the correct size and type for the screws. Additionally, avoid overtightening the screws, as this can cause damage to the threads. Finally, periodically check the screws for any signs of wear or damage.