Please note that the item you have bought is a 115V.

HVAC Zoning Dampers | Raptor Supplies Worldwide

Zoning Dampers

Filter

HONEYWELL -

Round Motorized Dampers

StyleModelAmbient Temp. RangeDepthDiameterPrice (ex. VAT)
ARRD8---$281.58
RFQ
BARD5---$269.21
RFQ
CRRD542 to 122 F7-5/16"5"$236.53
CRRD643 to 122 F8-5/16"6"$249.98
StyleModelDiameterPrice (ex. VAT)
AMARD1212"$369.75
AMARD1414"$379.00
HONEYWELL -

Zone Dampers

StyleModelPrice (ex. VAT)
AZD18X14TZ/U$459.08
RFQ
AZD22X10TZ/U$454.88
RFQ
AZD22X16TZ/U$501.34
RFQ
AZD22X20TZ/U$573.18
RFQ
AZD24X16TZ/U$528.10
RFQ
AZD20X14TZ/U$464.72
RFQ
AZD20X18TZ/U$545.02
RFQ
AZD20X16TZ/U$485.84
RFQ
AZD20X20TZ/U$563.30
RFQ
AZD20X24TZ/U$598.52
RFQ
AZD20X8TZ/U$401.34
RFQ
AZD22X18TZ/U$550.62
RFQ
BZD22X12/U$458.30
RFQ
AZD22X24TZ/U$623.88
RFQ
AZD22X6TZ/U$408.38
RFQ
AZD22X8TZ/U$409.78
RFQ
AZD22X22TZ/U$597.10
RFQ
AZD24X10TZ/U$452.08
RFQ
AZD24X12TZ/U$478.80
RFQ
AZD24X18TZ/U$573.18
RFQ
AZD26X12TZ/U$497.10
RFQ
AZD26X18TZ/U$604.14
RFQ
AZD22X14TZ/U$473.16
RFQ
AZD22X12TZ/U$464.72
RFQ
AZD18X24TZ/U$573.18
RFQ
HONEYWELL -

Zone Control Kit

StyleModelHeightRequiresTerminal DesignationsTypePrice (ex. VAT)
AHZ311K8.125"1 Heat, 1 Cool ThermostatThree Of M1,M4,M6,R,C,W,Y,G, One Of Rh,Rc,W,Y,G,DS/BK,R,C,DATS,DATSPanel for Conventional, Single-Stage Applications up to 3 Zones 1H/1C$374.39
BHZ432K13.5"3 Heat, 2 Cool ThermostatFour Of M1,M4,M6,R,C,W1/E,W2,W3,Y1,Y2,G,O/B,L One Of RH,RC,W1/E,W2,W3,Y1,Y2,G,O,B,DS/BK,R,C,AZ1,AZ2,OT,DATSPanel for Conventional, Heat Pump or Dual Fuel Applications, Applications for 4 Zone$812.75
HONEYWELL -

Control Damper, For 6 Inch Dia, 6 1/4 Inch L, 8 1/8 Inch H, 6 Inch W, Steel, 24V DC

ModelItemPrice (ex. VAT)
ARD6TZCN2TMT$257.46
HONEYWELL -

Control Kit, Push Button Terminal, 24V AC

ModelItemPrice (ex. VAT)
HZ322KCJ3QYC$505.16
RFQ

Zoning Dampers

Zoning dampers are used to control the airflow in an HVAC (heating, ventilation and air conditioning) system. TrueZONE dampers by Honeywell feature adjustable range stops that can be set by using a push-in lever to drain air into the zones; thereby providing low pressure rates & reducing noise levels. These units are further equipped with an LED indicator and a mechanical position indicator for monitoring the damper position (green for open & red for close). The push-in terminals with an easy wiring design consists of two wires to save the installation time. Choose from a wide range of these zoning dampers available in 3-wire, push-button and screw terminal connection options.

We are here to help!

Looking for a part not listed here?