A | 7032R 1/2X1/4 | Cast Bronze | FTG x FNPT | 577 psi@200 Degrees F | 5/8" x 3/8" | 1/4" | -20 Degrees to 400 Degrees F | 1/2" x 1/4" | $17.25 | |
B | 703R 11/4X3/4 | Cast Bronze | C x FNPT | 351 psi@200 Degrees F | 1-3/8" x 7/8" | 3/4" | -20 Degrees to 400 Degrees F | 1.25" | $38.28 | |
A | 7032R 3/4X1/2 | Cast Bronze | FTG x FNPT | 466 psi@200 Degrees F | 7/8" x 5/8" | 1/2" | -20 Degrees to 400 Degrees F | 3/4" x 1/2" | $25.60 | |
C | 703R-LF 3/4X3/8 | Low Lead Cast Bronze | C x FNPT | 466 psi | - | 3/8" | -20 Degrees to 200 Degrees F | 3/4" | $23.11 | |
D | 603R 1x1/2 | Wrot Copper | C x FNPT | 494 psi@100 Degrees F | 1-1/8" x 5/8" | 1/2" | -20 Degrees to 400 Degrees F | 1" | $22.80 | |
E | C604 3/4x1 | Wrot Copper | C x MNPT | 582 psi@100 Degrees F | 7/8" x 1" | 1" | -20 Degrees to 400 Degrees F | 3/4" | $14.25 | |
D | 603-R | Wrot Copper | C x FNPT | 439 psi@100 Degrees F | 1-3/8" x 1-1/8" | 1" | -20 Degrees to 400 Degrees F | 1.25" | $36.01 | |
D | 603R 11/4x11/2 | Wrot Copper | C x FNPT | 439 psi@100 Degrees F | 1-3/8" x 1-5/8" | 1.5" | -20 Degrees to 400 Degrees F | 1.25" | $32.51 | |
D | 603-R | Wrot Copper | C x FNPT | 408 psi@100 Degrees F | 1-5/8" x 2-1/8" | 2" | -20 Degrees to 400 Degrees F | 1.5" | $25.98 | |
D | 603R 2x11/2 | Wrot Copper | C x FNPT | 364 psi@100 Degrees F | 2-1/8" x 1-5/8" | 1.5" | -20 Degrees to 400 Degrees F | 2" | $49.79 | |
E | C604 1/2x3/8 | Wrot Copper | C x MNPT | 722 psi@100 Degrees F | 5/8" x 3/8" | 3/8" | -20 Degrees to 400 Degrees F | 1/2" | $6.14 | |
D | 603R 3/4x1 | Wrot Copper | C x FNPT | 582 psi@100 Degrees F | 7/8"x 1-1/8" | 1" | -20 Degrees to 400 Degrees F | 3/4" | $17.54 | |
D | 603R 5/8x1/2 | Wrot Copper | C x FNPT | 631 psi@100 Degrees F | 3/4"x 5/8" | 1/2" | -20 Degrees to 400 Degrees F | 5/8" | $11.25 | |
E | U604 3/4x1/2 | Wrot Copper | C x MNPT | 582 psi@100 Degrees F | 7/8" x 1/2" | 1/2" | -20 Degrees to 400 Degrees F | 3/4" | $9.91 | |
E | 604R 3/8x3/4 | Wrot Copper | C x MNPT | 779 psi@100 Degrees F | 1/2" x 3/4" | 3/4" | -20 Degrees to 400 Degrees F | 3/8" | $8.63 | |
E | 604R 5/8x1/2 | Wrot Copper | C x MNPT | 631 psi@100 Degrees F | 3/4" x 1/2" | 1/2" | -20 Degrees to 400 Degrees F | 5/8" | $15.60 | |
E | 604R 1x3/4 | Wrot Copper | C x MNPT | 494 psi@100 Degrees F | 1-1/8" x 3/4" | 3/4" | -20 Degrees to 400 Degrees F | 1" | $17.80 | |
E | 604R 11/2x11/4 | Wrot Copper | C x MNPT | 408 psi@100 Degrees F | 1-5/8" x 1-1/4" | 1.25" | -20 Degrees to 400 Degrees F | 1.5" | $30.68 | |
E | 604R 11/2x2 | Wrot Copper | C x MNPT | 408 psi@100 Degrees F | 1-5/8" x 2" | 2" | -20 Degrees to 400 Degrees F | 1.5" | $54.14 | |
E | 604-R | Wrot Copper | C x MNPT | 494 psi@100 Degrees F | 1-1/8" x 1-1/2" | 1.5" | -20 Degrees to 400 Degrees F | 1" | $34.65 | |
D | C603 1/2x3/8 | Wrot Copper | C x FNPT | 722 psi@100 Degrees F | 5/8" x 1/2" | 3/8" | -20 Degrees to 400 Degrees F | 1/2" | $6.55 | |
D | C603 3/4x1/2 | Wrot Copper | C x FNPT | 582 psi@100 Degrees F | 7/8" x 5/8" | 1/2" | -20 Degrees to 400 Degrees F | 3/4" | $7.78 | |
D | 603-R | Wrot Copper | C x FNPT | 408 psi@100 Degrees F | 1-5/8" x 1-3/8" | 1.25" | -20 Degrees to 400 Degrees F | 1.5" | $39.70 | |
D | 603R 5/8x3/4 | Wrot Copper | C x FNPT | 631 psi@100 Degrees F | 3/4" x 7/8" | 3/4" | -20 Degrees to 400 Degrees F | 5/8" | $8.98 | |
E | 604R 5/8x3/4 | Wrot Copper | C x MNPT | 631 psi@100 Degrees F | 3/4" x 3/4" | 3/4" | -20 Degrees to 400 Degrees F | 5/8" | $10.61 | |