EAZYPOWER Wood Drilling Bits

Filter

EAZYPOWER -

Air Craft Drill Bits

StyleModelBit Dia.DiameterOverall LengthShank SizePrice (ex. VAT)
A822355/32"5/32"12"5/32"$13.79
B826717/16"7/16"6"7/16"$13.35
EAZYPOWER -

Plug Cutter, High Speed Steel

StyleModelBit Dia.DiameterPrice (ex. VAT)
A300253/8"3/8"$10.54
B300275/8"5/8"$12.16
EAZYPOWER -

Jobber Drill Bit High Speed Steel

Eazypower's Isomax drill bits are designed for use with both rotary and impact screwdriving tools for various drilling applications in wood, composites and softer metals, including aluminium, copper and tin. These jobber drill bits are capable of removing broken or twisted screws / bolts and drilling pilot holes for screw extractors. These high-speed steel drill bits, with longer lengths as compared to the diameter, offer increased cutting speed and heat resistance. These industrial-grade jobber drill bits are available in different bit diameters, lengths and shank sizes on Raptor Supplies.

StyleModelBit Dia.DiameterOverall LengthShank SizePrice (ex. VAT)
A358311/2"1/2"6"3/8"$19.11
B736221/4"1/4"4"1/4"$4.35
C301721/8"1/8"2.75"1/8"$3.34
D736203/16"3/16"3.5"3/16"$3.69
E301703/32"3/32"2.25"3/32"$2.84
F358195/16"5/16"4.5"5/16"$7.15
G301745/32"5/32"3"5/32"$3.73
H736217/32"7/32"3.75"7/32"$3.74
A301717/64"7/64"2.5"7/64"$3.13
I358179/32"9/32"4.25"9/32"$5.81
A301739/64"9/64"2.875"9/64"$3.55
J3582111/32"11/32"5"11/32"$8.05
K3581311/64"11/64"3.25"11/64"$3.73
L3581413/64"13/64"3.625"13/64"$3.71
M3582915/32"15/32"5.875"3/8"$18.46
N3581515/64"15/64"3.875"15/64"$4.31
O3581617/64"17/64"4.25"17/64"$5.06
P3581819/64"19/64"4.375"19/64"$7.15
Q3582021/64"21/64"4.625"21/64"$7.71
R3582223/64"23/64"5"23/64"$9.21
S3582425/64"25/64"5.25"3/8"$11.26
T3582627/64"27/64"5.625"3/8"$11.11
U3582829/64"29/64"5.625"3/8"$18.29
V3583031/64"31/64"6"3/8"$19.15
EAZYPOWER -

Rubber Drill Stop Hss

StyleModelDiameterOverall LengthShank SizePrice (ex. VAT)
A304371/2"3/8"1/2"$1.04
B304331/4"1/4"1/4"$0.91
C304353/8"3/8"3/8"$1.04
EAZYPOWER -

Plug Cutter Hss

StyleModelBit Dia.DiameterShank SizePrice (ex. VAT)
A300261/2"1/2"3/8"$10.54
B300231/4"1/4"1/4"$10.54
EAZYPOWER -

Air Craft Drill Bit Hss

StyleModelBit Dia.DiameterShank SizePrice (ex. VAT)
A822273/16"3/16"3/16"$14.94
B822243/32"3/32"3/32"$13.74
C822287/32"7/32"7/32"$13.79
EAZYPOWER -

Brad Point Drill Bit Hss

StyleModelBit Dia.DiameterOverall LengthShank SizePrice (ex. VAT)
A300451"1"6.25"3/8"$14.63
B300411/2"1/2"6"3/8"$11.09
C300371/4"1/4"4"1/4"$4.84
D829831/4"1/4"12"1/4"$13.35
E300341/8"1/8"2.5"1/8"$4.01
F829761/8"1/8"12"1/8"$14.39
G300393/8"3/8"5"3/8"$6.25
H829803/16"3/16"12"3/16"-
RFQ
I300363/16"3/16"3.25"3/16"$4.03
J300385/16"5/16"3.75"5/16"$6.01
K300407/16"7/16"5.5"3/8"$9.36
EAZYPOWER -

Drill Bit Hss

StyleModelBit Dia.DiameterOverall LengthShank SizePrice (ex. VAT)
A325451/4"1/4"12"1/2"$7.69
B325461/4"1/4"6"1/2"$7.69
C829861/8"1/8"12"1/8"$14.13
D822045/32"5/32"6"5/32"$14.13
EAZYPOWER -

Drill Bit Set Hss 6 Inch Length 15 Piece

ModelItemPrice (ex. VAT)
83005AF6KNC$9.86
EAZYPOWER -

Drill Bit #7 Hss .2010 Inch Diameter

ModelItemPrice (ex. VAT)
32539AF6KLR-
RFQ
EAZYPOWER -

Jobber Drill Bit Set Hss 29 Pieces

ModelItemPrice (ex. VAT)
88298AF6KHD-
RFQ

We are here to help!

Looking for a part not listed here?