Please note that the item you have bought is a 115V.

Wireway Fittings | Raptor Supplies Worldwide

Wireway Fittings

Filter

HOFFMAN -

90 Degree Tees

HAMMOND -

Pull-Through Wireway Fitting, Standard Swivel Nipple, 6 x 6 x 2.25 Inch Size

ModelItemPrice (ex. VAT)
1487DV2SSCV7MKK$865.45
RFQ
HAMMOND -

Wireway Drop Hanger, 8 x 8 Inch Size, Carbon Steel, Ansi 61 Gray

ModelItemPrice (ex. VAT)
1485EL1CV7QBU$158.18
RFQ
HAMMOND -

Wireway Drop Hanger, 6 x 6 Inch Size, 304 Stainless Steel

ModelItemPrice (ex. VAT)
1487DL1SSCV7QBY$178.18
RFQ
HAMMOND -

Wireway Fitting, Cover Plate, 2.5 x 2.5 Inch Size, Carbon Steel, Ansi 61 Gray, Nema 12

ModelItemPrice (ex. VAT)
1485BHCV7MDY$60.91
RFQ
HAMMOND -

Lay-In Wireway Fitting, 45-Deg. Elbow, 2.5 x 2.5 Inch Size, Inside Opening

ModelItemPrice (ex. VAT)
1485B4PCV7MDR$323.64
RFQ
HAMMOND -

Wireway Fitting, Box Connector, 2.5 x 2.5 Inch Size, Carbon Steel, Ansi 61 Gray, Nema 12

ModelItemPrice (ex. VAT)
1485BKCV7MEA$67.27
RFQ
HAMMOND -

Wireway Fitting, Angle Sealing Plate, 2.5 x 2.5 Inch Size, Carbon Steel, Ansi 61 Gray

ModelItemPrice (ex. VAT)
1485BS9CV7MEE$36.36
RFQ
HAMMOND -

Wireway Fitting, Partition, 4 x 4 x 60 Inch Size, Carbon Steel, Ansi 61 Gray

ModelItemPrice (ex. VAT)
1487CB60CV7MJT$101.82
RFQ
HAMMOND -

Pull-Through Wireway Fitting, Flexible Fitting, 4 x 4 Inch Size

ModelItemPrice (ex. VAT)
1487CFFSSCV7MJU$1,036.36
RFQ
HAMMOND -

Pull-Through Wireway, 8 x 8 x 12 Inch Size, 304 Stainless Steel, Screw Clamps

ModelItemPrice (ex. VAT)
1487E12SSCV8EZY$907.27
RFQ
HAMMOND -

Pull-Through Wireway, 8 x 8 x 36 Inch Size, 304 Stainless Steel, Screw Clamps

ModelItemPrice (ex. VAT)
1487E36SSCV8FAA$1,492.73
RFQ
HAMMOND -

Pull-Through Wireway, 8 x 8 x 48 Inch Size, 304 Stainless Steel, Screw Clamps

ModelItemPrice (ex. VAT)
1487E48SSCV8FAB$1,796.36
RFQ
HAMMOND -

Wireway Bracket Hanger, 2.5 x 2.5 Inch Size, Carbon Steel, Ansi 61 Gray

ModelItemPrice (ex. VAT)
1485BL2CV7QBN$31.36
RFQ
HOFFMAN -

Sweep Elbow, 30 Deg., Fits 8 x 8 Inch Size, Gray, Steel

ModelItemPrice (ex. VAT)
F88T3R30SECH8LBM-
RFQ
HOFFMAN -

Drop Hanger, Fits 8 x 8 Inch Size, Gray, Steel

ModelItemPrice (ex. VAT)
F88HDCH8KZM-
RFQ
HOFFMAN -

Enclosure Adapter, 4 x 4 Inch Size, 304 SS

ModelItemPrice (ex. VAT)
CT44AESSCH8HCU-
RFQ
HOFFMAN -

Transition Cover, 4 x 4 Inch Size, 304 SS, Sloped To Flat Left Hand

ModelItemPrice (ex. VAT)
CTS44TCLSSCH8HLZ-
RFQ
HOFFMAN -

Drop Hanger, Fits 4 x 4 Inch Size, 304 SS

ModelItemPrice (ex. VAT)
F44HDSSCH8KLZ-
RFQ
HOFFMAN -

Perforated Straight Section, 4 x 4 x 120 Inch Size, 304 SS

ModelItemPrice (ex. VAT)
CT44P120SSCH8HDU-
RFQ
HOFFMAN -

Drop Hanger, Fits 2.5 x 2.5 Inch Size, Gray, Steel

ModelItemPrice (ex. VAT)
F22HDCH8KFE-
RFQ
12...1617

Wireway Fittings

Wireway fittings are designed to protect wiring against exposure to dirt, oil and moisture. Raptor Supplies offers a wide range of wireway fittings from brands like Cope, Hoffman and Square D. They are commonly known as troughs or gutters within the electrical contracting field. The gasketed wireway fittings from Hoffman feature quick-release latches that provide easy access on one side, so that the wires and cables can be laid along the entire run without pulling. These NEMA rated wireway fittings have a continuously welded design with smooth & rounded edges on all sections and fittings. They are available in multiple sizes, finish colours and textures which can be customised to meet application requirements. The UL Listed Square D wireway fittings are used to run and protect wiring through a 90 degree turn. They are made from 16 gauge steel with ANSI 49 grey polyester powder finish.

We are here to help!

Looking for a part not listed here?