Please note that the item you have bought is a 115V.

Wesco Wire Shelving | Raptor Supplies Worldwide

WESCO Wire Shelving

Wesco chrome-plated wire shelving store items up to 2400 lb. These NSF-certified shelving have an open-wire design for maximum visibility & air circulation while minimising dust accumulation. Adjustable floor levellers facilitate up to 1-inch increments to compensate for surface irregularities.

Filter

WESCO -

Chrome-Plated Wire Shelvings

Wesco chrome-plated wire shelving are designed in accordance with NSF standards for storing items up to 600 lb. They feature an open-wire design for maximum visibility and air circulation while minimising the dust accumulation. These easy-to-set shelving have adjustable floor levelers facilitating up to 1-inch increments in order to compensate for flat surface irregularities. They are equipped with add-on kits comprising wire shelvings with a load rating of 2000 - 2400 lb.

StyleModelShelf CapacityDepthHeightWidthItemLoad CapacityOverall HeightOverall LengthPrice (ex. VAT)
A272719500 lb.24"74"72"Wire Shelving Unit2000 lb.74"24"$574.84
RFQ
A272718500 lb.24"63"72"Wire Shelving Unit2000 lb.63"24"$563.96
RFQ
B272739500 lb.24"86"72"Add-on Kit2000 lb.86"24"$551.20
RFQ
B272738500 lb.24"74"72"Add-on Kit2000 lb.74"24"$534.89
RFQ
B272737500 lb.24"63"72"Add-on Kit2000 lb.63"24"$530.52
RFQ
A272720500 lb.24"86"72"Wire Shelving Unit2000 lb.86"24"$607.93
RFQ
A272715600 lb.24"63"60"Wire Shelving Unit2400 lb.63"24"$477.45
B272649600 lb.24"63"36"Add-on Kit2400 lb.63"24"$304.79
B272651600 lb.24"86"36"Add-on Kit2400 lb.86"24"$326.42
RFQ
B272732600 lb.24"86"48"Add-on Kit2400 lb.86"24"$407.85
RFQ
C272640600 lb.18"63"36"Wire Shelving Unit2400 lb.63"18"$279.26
A272708600 lb.18"86"60"Wire Shelving Unit2400 lb.86"18"$446.25
RFQ
A272709600 lb.18"63"72"Wire Shelving Unit2000 lb.63"18"$455.95
RFQ
A272705600 lb.18"86"48"Wire Shelving Unit2400 lb.86"18"$394.85
RFQ
A272711600 lb.18"86"72"Wire Shelving Unit2000 lb.86"18"$507.47
RFQ
B272721600 lb.18"63"48"Add-on Kit2400 lb.63"18"$316.25
B272723600 lb.18"86"48"Add-on Kit2400 lb.86"18"$338.47
RFQ
B272733600 lb.24"63"60"Add-on Kit2400 lb.63"24"$473.08
A272716600 lb.24"74"60"Wire Shelving Unit2400 lb.74"24"$506.53
RFQ
B272647600 lb.18"74"36"Add-on Kit2400 lb.74"18"$292.85
RFQ
B272724600 lb.18"63"60"Add-on Kit2400 lb.63"18"$375.58
B272725600 lb.18"74"60"Add-on Kit2400 lb.74"18"$380.31
RFQ
B272726600 lb.18"86"60"Add-on Kit2400 lb.86"18"$392.72
RFQ
B272728600 lb.18"74"72"Add-on Kit2000 lb.74"18"$438.69
RFQ
A272714600 lb.24"86"48"Wire Shelving Unit2400 lb.86"24"$457.25
RFQ

Features

Wesco Chrome-Plated Wire Shelving

  • These shelves have adjustable floor levellers for handling surface irregularities.
  • They are equipped with add-on kits to provide additional storage.

Advance Tabco Wire Shelving Units

  • They are available in variants, including individual wire shelves, shelving combos & wall-mounted wire shelving.
  • Advance Tabco wall-mounted wire shelving use of post brackets to mount on walls & save floor space.

Quantum Storage Systems Wire Shelving Units

  • They provide a wide variety of wire shelving with 4 to 12 shelves.
  • These units can fit different types of storage bins for segregated storage of items while providing easy access to them.
  • Selected models can be attached with an add-on kit for extra storage space and casters at the bottom for easy transportation of the units.
  • Users can also add a solid shelf at the bottom of these units to prevent dust & dirt from sifting up from the floor.

We are here to help!

Looking for a part not listed here?