Please note that the item you have bought is a 115V.

Te Connectivity Wire End Connectors | Raptor Supplies Worldwide

TE CONNECTIVITY Wire End Connectors

Designed to make a low impedance connection between two or more electrical cables in an electrical box. Heat shrink design ideal for high-temperature applications, with a heat shrink ratio of 2:1. Wire connectors with a water-resistant sealant for corrosion protection also available

Filter

TE CONNECTIVITY -

Heat Shrink Wire Connectors

StyleModelColorHeightLengthMax. Wire SizeMin. Wire SizeWire RangePrice (ex. VAT)
ACPGI-SGRS-3-BULKBlue0.3"1.79"10 AWG18 AWG18 to 10 AWG$351.00
ACPGI-SGRS-3-5Blue0.3"1.79"10 AWG18 AWG18 to 10 AWG$26.45
ACPGI-SGRS-3-25Blue0.3"1.79"10 AWG18 AWG18 to 10 AWG$104.33
BCPGI-SGRS-1-BULKGreen0.14"1.51"18 AWG22 AWG22 to 18 AWG$361.56
BCPGI-SGRS-1-6Green0.14"1.51"18 AWG22 AWG22 to 18 AWG$25.85
CCPGI-SGRS-2-BULKRed0.2"1.49"12 AWG22 AWG20 to 12 AWG$351.00
CCPGI-SGRS-2-25Red0.2"1.49"12 AWG20 AWG20 to 12 AWG$104.33
DCPGI-SGRS-4-25Yellow0.37"1.77"8 AWG16 AWG16 to 8 AWG$104.33
DCPGI-SGRS-4-BULKYellow0.37"1.77"8 AWG16 AWG16 to 8 AWG$361.56
DCPGI-SGRS-4-4Yellow0.37"1.77"8 AWG16 AWG16 to 8 AWG$34.09

We are here to help!

Looking for a part not listed here?