Please note that the item you have bought is a 115V.

Window / Wall AC Heat Pump Accessories | Raptor Supplies Worldwide

Window/Wall A/C Heat Pump Accessories

Filter

FRIEDRICH -

Wall Sleeve

Air conditioner wall sleeves manufactured by Friedrich provide a stable platform for AC units while providing a seal around the units for energy loss insulation & blocking out rain. Steel inner walls & extra dense insulation block outdoor noise, with the vibration-isolating design reducing operating noise. These wall sleeves for holding wall mounted air conditioners are available in painted steel & metal variants.

StyleModelDepthHeightMaterialWidthPrice (ex. VAT)
AUSC16-23/32"15 17/32"Metal25.875"$226.46
BWSE16.75"16.75"Painted Steel27"$244.98
FRIEDRICH -

AC Filter

Friedrich AC filters offer excellent particulate filtration and are ideal for use with standard mesh filters. They capture dust, dust mites, mold spores, pet dander & pollen, in addition to soaking up odours and eruptive organic compounds. These AC carbon filters work alongside standard antimicrobial filters to attain air filtration rating as high as MERV 6. Choose from a broad range of AC filters, available in 8.5, 10.437 and 11.25 inch heights on Raptor Supplies.

StyleModelFor Use With Grainger Item NumberFor Use With Mfr. Model NumberHeightWidthPrice (ex. VAT)
AKWCFS4PLA8, 4PLA9, 4PLC1, 4PLC2, 4PLC3, 4PLC4, 4PLD2, 4PLD3SS08M10, SS10M10, SS12, SS14, SS12-3, SS15-3, ES12N-3, ES15-38.5"17.25"$54.33
AKWCFM4PLC5, 4PLC6, 4PLD4SM18-3, SM21-3, EM18-310.437"17.38"$54.33
AKWCFL4PLC7, 4PLC8, 4PLC9, 4PLD5, 4PLD6SM24N30A, SL28-3, SL36-3, EM24N34A, EL36-311.25"19.38"$55.85
FRIEDRICH -

Architectural Grille, Aluminium

Friedrich architectural grilles are made of heavy gauge 6063-T5 aluminium alloy and are anodised for durability and corrosion resistance. Air conditioner grilles fasten to the wall sleeve or plenum to cover the wall opening and protect AC coil fins from damage. They have downward sloping louvres for air to flow to & from the AC, and are aluminium brushed for a clean & finished look.

StyleModelMaterialPrice (ex. VAT)
AUXAAAluminum$157.48
BAGAnodized Aluminum$165.63
FRIEDRICH -

Window Mount Kit, Neutral Gray Color

ModelItemPrice (ex. VAT)
KWIKQAAC9QKV$104.61
FRIEDRICH -

Wireless Wall Thermostat Use With Kuhl

ModelItemPrice (ex. VAT)
KWWAF7XKC$291.38
FRIEDRICH -

Communication Module for Use w/ Kuhl AC Series, ABS

ModelItemPrice (ex. VAT)
KCMAF7XKD$133.21
FRIEDRICH -

Internal Drain Kit

ModelItemPrice (ex. VAT)
IDKAD2UCQ$56.44
FOSTORIA -

Cable Kit 600v

ModelItemPrice (ex. VAT)
3164001AD2AGR$428.88
FRIEDRICH -

Wi-Fi Accessory Kit, Plastic

ModelItemPrice (ex. VAT)
KWIFIAC6CDC$60.60
FRIEDRICH -

Indoor Fan Motor, For A/C Unit Sl36M30-A

ModelItemPrice (ex. VAT)
61871466AH8EKW$400.70
FRIEDRICH -

Sleeve Adapter Kit Use With Vpak

ModelItemPrice (ex. VAT)
VPASA1AF7XKE$404.40
FRIGIDAIRE -

Wall Sleeve 25-7/8 Inch Width 15-7/16 Inch Height

ModelItemPrice (ex. VAT)
EA108TAE6CAU$148.44
FRIEDRICH -

Wireless Thermostat, 24VDC, 3 3/4 Inch x 6 1/4 Inch x 2 1/4 Inch Size

ModelItemPrice (ex. VAT)
WRT2CH6RZN$314.36
RFQ

Window/Wall A/C Heat Pump Accessories

Raptor Supplies offers a wide variety of window / wall AC heat pump accessories such as AC filters, architectural grilles, cable kits, communication modules, drain kits, wireless wall thermostats, wall sleeves and more, from brands like Friedrich, Fostoria and Frigidaire. Friedrich AC filters provide excellent filtration of dust, mold spores, eruptive organic compounds and pet danders. These AC carbon filters work with standard antimicrobial filters to achieve air filtration ratings up to MERV 6. Friedrich architectural grilles are fastened to a plenum or an air conditioner sleeve for covering the wall opening and protecting AC coil fins from accidental damages. These grilles are made of aluminium / anodised aluminium for corrosion resistance and have downward sloping louvres that allow air to flow to & from the AC.

We are here to help!

Looking for a part not listed here?