Please note that the item you have bought is a 115V.

Approved Vendor Wheel Chocks | Raptor Supplies Worldwide

APPROVED VENDOR Wheel Chocks

Filter

APPROVED VENDOR -

Wheel Chock

StyleModelColorDepthHeightItemMaterialSurfaceWidthPrice (ex. VAT)
A2A092Black8"6"Wheel ChockRubberGrooved10"$42.39
B1GUL2Black9.375"7.625"Wheel ChockRubberGrooved7.25"$37.21
C22XW84Black11.5"7.5"Wheel ChockRubberGrooved10"$39.99
D22XW83Black10.5"7"Wheel ChockRubberSmooth4.5"$19.56
E22XW80Black20"10"Wheel Chock KitRubberSmooth7"$169.40
F22XW79Black10"5.5"Wheel ChockRubberSmooth8"$68.44
G22XW78Black10"5.5"Wheel ChockRubberSmooth8"$22.21
H22XW77Black10"5.5"Wheel ChockRubberSmooth8"$39.21
I1GUK6Black6.75"3"Wheel ChockRubberGrooved12"$22.49
J22XW74Black9.5"5.5"Wheel ChockRubberGrooved7.5"$33.41
K22XW72Black40.12"6"Wheel ChockRubberGrooved8"$29.80
L1GUL4Black7.5"7.5"Wheel ChockLaminated RubberCurved7"$52.71
M19P546Black5"4.5"Wheel ChockRubberGrooved6.5"$25.01
N19P550Black13.75"13.75"Wheel ChockLaminated Rubber-11.125"$154.89
O22XW73Black8"5"Wheel ChockRubberGrooved10"$35.96
P1GUL1Black8"6"Wheel ChockRubberGrooved9"$42.50
Q22XW88Black10"6"Wheel ChockRubberGrooved8"$38.31
I1GUK5Black6.75"3"Wheel ChockRubberGrooved6"$11.64
I1GUK4Black6.75"3"Wheel ChockRubberGrooved4"$10.21
R22XW75Black10"5.5"Wheel ChockRubberSmooth8"$52.68
S22XW81Black9"5.5"Wheel ChockRubberGrooved8"$31.09
T22XW82Black9"5.5"Wheel ChockRubberRaised8"$25.51
U22XW86Black8"2.5"Wheel ChockRubberSmooth3.62"$17.73
V3KR79Black10.5"5.5"Wheel ChockLaminated Rubber-10"$41.06
W22XW85Black7.625"6"Wheel ChockRubberRaised4"$14.09
APPROVED VENDOR -

Rail Car Wheel Chock

Railcar wheel chocks are designed to prevent railcars from sliding on tracks during maintenance (even a small gust of is capable of rolling a railcar). These chocks feature rigid steel construction with yellow finish & a warning flag (selected models) to indicate maintenance requirement. Selected models can also be doubled with a chain or rope to keep the chocks together. These OSHA regulated railcar wheel chocks are available in 41 and 12.5 inch depth options on Raptor Supplies.

StyleModelDepthHeightItemWidthPrice (ex. VAT)
A22XW9112.5"3.75"Rail Car Wheel Chock8"$62.94
B22XW9312.5"3.75"Rail Car Wheel Chock8"$188.41
C22XW9041"20"Rail Car Wheel Chock and Flag7.5"$174.40
D22XW9241"20"Rail Car Wheel Chock and Flag7.5"$254.90
APPROVED VENDOR -

Airplane Chock 5 1/8 Inch Depth

ModelItemPrice (ex. VAT)
3W666AD2XNX$84.21

We are here to help!

Looking for a part not listed here?