Nozzle, 5/8 Inch
(10 Products)
AMERICAN TORCH TIP
| Material | For Use With | Duty Rating | Color | Compatible With Brand | For Contact Tip Series | Nozzle Shape | For Gas Diffuser Number | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| - | American Weldquip Style | Standard Duty | Gray | Weldquip | 750 Series | Conical | 750 | 2 | $33.47 | |
|
|
||||||||||
| Copper | Tweco Lightning | Heavy Duty | Copper | Lightning | 63, 65 | Tapered | B 63-3103-2 | 2 | $42.08 | |
|
|
||||||||||
| Brass | Tweco Lightning | Heavy Duty | Brass | Lightning | - | - | B 63-3103-2 | 2 | $55.29 | |
|
|
||||||||||
| - | - | - | - | - | - | - | - | 2 | $64.37 | |
|
|
||||||||||
| Copper | Tweco Lightning | Heavy Duty | Copper | Lightning | 63, 65 | Tapered | 63-3103 | 2 | $41.95 | |
|
|
||||||||||
| Copper | Tweco Lightning | Heavy Duty | Copper | Lightning | 63, 65 | Tapered | 63-3103 | 2 | $44.56 | |
|
|
||||||||||
| - | Mk Products Style | Standard Duty | Brass | Mk | 621 | Tapered | - | 2 | $76.79 | |
|
|
||||||||||
| - | - | - | - | - | - | - | - | 2 | $113.88 | |
|
|
||||||||||
| - | Tregaskiss Style | - | - | - | - | - | - | 2 | $55.52 | |
|
|
||||||||||
| - | Tregaskiss Style | - | - | - | - | - | - | 2 | $61.47 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GOLDENROD
- KEYSHAFT
- NORTON ABRASIVES
- WERMA
- M-STRUTS
- Penlights
- Fuel and Lubricant Tubing
- Finger Cots
- Knurling Tools
- Brazing Alloys
- MECHANIX The Original Hi-Viz D5 Cut Resistant High Visibility Work Gloves
- MCR SAFETY Luminator Reflective Rain Gears
- VIBCO 10 Series Pneumatic Piston Vibrators
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle
- DWYER INSTRUMENTS DM-1100 Series DigiMag Digital Differential Pressure Gages
- VERMONT GAGE Standard Gear Measuring Wire, 1.92 Inch Wire Dia.
- CEMENTEX USA Deep Wall Socket Sets, 12 Points, 3/8 Inch Square Drive
- GROVE GEAR EL Series, BM-R Style, 852 Size, Aluminium Worm Gear Reducers
- INGERSOLL-RAND Exchangeable Tips for Modular Drill Bits