Nozzle 1/2 Inch Bzl
(3 Products)
AMERICAN TORCH TIP
| Nozzle Shape | Amps | For Contact Tip Series | Type | Duty Rating | Color | For Use With | Compatible With Brand | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Conical | 180A | 140, 141 | - | Standard Duty | Silver | Binzel | Binzel | 2 | $40.22 | |
|
|
||||||||||
| Conical | 250A | 140 Series, 141 Series | 1/2" | Standard Duty | Silver | Binzel | - | 2 | RFQ | |
|
|
||||||||||
| Tapered | - | - | - | Standard Duty | Silver | Binzel | Binzel | 2 | $51.36 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- PHASE-A-MATIC
- RON-VIK
- WAHL
- INTERNATIONAL ENVIROMENTAL
- Flashlight Accessories
- TIG Welding Accessories
- Electric Actuated Butterfly Valves
- Threaded Body Cylinders
- Burets
- OIL SAFE Color Coded Drum Label Kits
- ALLPAX GASKET CUTTER SYSTEMS 6000 Series Heavy Duty Gasket Cutter Kits
- IRONCLAD Tundra Cold Condition Gloves
- ANVIL AS888 Series Four Hole Splice Plates
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE
- BRADY Blank Tag, 1-1/2"H, 3"W
- DAYTON Replacement Shafts
- MASTER LOCK Ratchet Tie Down Starps
- EATON NEMA Motor Control Starters
- MERSEN FERRAZ 3kV Capacitors Fuses