Contact Tip 0.052 Inch
(5 Products)
AMERICAN TORCH TIP
| Duty Rating | Contact Tip Series | For Gas Diffuser Number | Compatible With Brand | For Use With | For Mig Gun Series | Max. Amps | Tip Shape | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Standard Duty | 140 Series | 014-0021, 018-0004 | Binzel | Binzel(R) | Binzel No. 36 | - | - | 10 | $298.30 | |
|
|
||||||||||
| - | - | - | - | - | - | - | - | 10 | RFQ | |
|
|
||||||||||
| Standard Duty | 14 Series | 52, 52FN, 54A | Tweco | Tweco(R) | Classic No. 2, Classic No. 3, Classic No. 4, Weldskill Wm 250, Weldskill Wm 400 | 400A | Standard | 10 | $142.50 | |
|
|
||||||||||
| Heavy Duty | 15H Series | 55, 55H, 55SW | Tweco | Tweco(R) | Tweco 500 | 500A | Cylindrical | 10 | $417.30 | |
|
|
||||||||||
| Standard Duty | Series 16S | HD54-16 | Tweco | Tweco(R) | Spray Master 350, Spray Master 450 | 500A | Standard | 10 | $402.70 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ATP
- AVERY DENNISON
- HANSEN
- KEYSHAFT
- LLAMBRICH USA
- Rubber Rolls
- Electric Appliance Controls
- Spray Gun Cups
- Dock Ladders
- Zone Valve Actuators
- MEMPHIS GLOVE Ultratech General Purpose Gloves
- CONDOR Electrical Gloves Protector, Beige/Orange
- CONDOR Men's Kevlar Cotton Heat Resistant Gloves
- JOHN GUEST Stem Reducers, Acetal Gray
- GLOBE SCIENTIFIC Label Sheet, Cryo, 13 mm Dots
- UNISTRUT Flat Splice Plate
- ANVIL Galvanized Pipe Rolls
- KESON Wood Rulers
- GROVE GEAR EL Series, B-L Style, 821 Size, Aluminium Worm Gear Reducers
- MITUTOYO 155 Series Telescopic Bore Gauge Sets