Conductor Tube 60 Degree Tweco (5 Products)
AMERICAN TORCH TIP

Type Outer Jacket Material Radius Compatible With Series Max. Amps For Mig Gun Series For Mig Gun Model Compatible With Brand Price
60° - - - - - - Tweco $27.13

Conductor Tube 60 Degree Tweco

Model No. 61-60

SKU AD6GCG

Cross Ref. 45G249

Price $27.13 /unit

60° Fiber 2" Classic No. 2 200A Classic No. 2 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, L210-3035, L212-3035, L215-3035, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, X210-3035, X212-4045, X215-4045 Tweco $35.25

Conductor Tube 60 Degree Tweco

Model No. 62A-60

SKU AD6GCJ

Cross Ref. 45G252

Price $35.25 /unit

60° Metal 3" Spray Master 250, Spray Master 350 350A Spray Master 250, Spray Master 350 MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116 Tweco $41.30

Conductor Tube 60 Degree Tweco

Model No. 63-60

SKU AD6GCM

Cross Ref. 45G257

Price $41.30 /unit

60° Fiber 3" Classic No. 4 - - - Tweco $46.08

Conductor Tube 60 Degree Tweco

Model No. 64A-60

SKU AD6GCT

Cross Ref. 45G264

Price $46.08 /unit

60 Degree Jacketed Metal 3" Classic No. 4 400A Classic No. 4 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, X412-3545, X415-116, X415-3545, X425-3545 Tweco $51.20

Conductor Tube 60 Degree Jacketed Tweco

Model No. 64J-60

SKU AD6GCV

Cross Ref. 45G267

Price $51.20 /unit

In Stock
$27.13 /unit (ex. VAT)
In Stock
$35.25 /unit (ex. VAT)
In Stock
$41.30 /unit (ex. VAT)
In Stock
$46.08 /unit (ex. VAT)
In Stock
$51.20 /unit (ex. VAT)