Welding Gun Adapters (46 Products)
| Max. Amps | Compatible Max. Cable Gauge | Insulated | For Use With | Material | Bolt Hole Dia. | Stud Hole Dia. | Lug Material | Price |
|---|---|---|---|---|---|---|---|---|
150A | 1/0 AWG | No | Up To 1/0 Cable | Copper | 17/32" | 17/32" | Copper |
$47.78
|
325A | 4/0 AWG | Yes | Up To 4/0 Cable | Copper | 17/32" | 17/32" | Copper |
$58.61
|
| Lug Shape | Insulated | For Use With | Max. Amps | Compatible Max. Cable Gauge | Material | Bolt Hole Dia. | Stud Hole Dia. | Price |
|---|---|---|---|---|---|---|---|---|
45Β° | No | Up To 1/0 Cable | - | - | Copper | 17/32" | 17/32" |
$46.70
|
45Β°Angle | No | Up To 4/0 Cable | 325A | 4/0 AWG | Copper | 17/32" | 17/32" |
$45.25
|
45Β°Angle | Yes | Up To 1/0 Cable | 150A | 1/0 AWG | Copper | 17/32" | 17/32" |
$63.64
|
45Β°Angle | Yes | Up To 4/0 Cable | 325A | 4/0 AWG | Copper | 17/32" | 17/32" |
$55.16
|
| Lug Shape | Compatible Tweco-style Plug | Material | Bolt Hole Dia. | Stud Hole Dia. | Lug Material | Compatible Voltage (max.) | Cable Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
45Β°Angle | 1-MPC | Copper | 17/32" | 17/32" | Copper | 80V | Ball Point |
$52.10
|
180Β° Offset | 1-MPC | Copper | 17/32" | 17/32" | Copper | 80V | Ball Point |
$58.62
|
45Β°Angle | 2-MPC, 4-MPC | Copper | 17/32" | 17/32" | Copper | 80V | Ball Point |
$55.55
|
180Β° Offset | 2-MPC, 4-MPC | Copper | 17/32" | 17/32" | Copper | 80V | Ball Point |
$65.46
|
| MPN | Price |
|---|---|
ISO ADAPTER KIT |
$287.21
|
MOD-A ADAPTER |
RFQ
|
| Material (fixed Ball Point) | Wrench Size | Max. Short-circuit Amps Ik0.5 S | Max. Short-circuit Amps Ik1 S | Dimensions | Fixed Ball Point | Max. Cable Cross-section Cu | Hexagon Nut | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M12 | 20 mm | 120 sq. mm | - |
$25.89
| ||
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M10 | 20 mm | 120 sq. mm | - |
$25.89
| ||
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M12 x 35 mm | 20 mm | 120 sq. mm | DIN 985-M12-8, gal Zn |
$32.65
| ||
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M12 x 45 mm | 20 mm | 120 sq. mm | DIN 985-M12-8, gal Zn |
$32.53
| ||
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M16 | 20 mm | 120 sq. mm | - |
$25.89
| ||
Tin Galvanized Copper | 24 mm | 33.5 kA | 23.7 kA | M16 x 45 mm | 20 mm | 120 sq. mm | DIN 985-M16-8, gal Zn |
$35.97
| ||
Tin Galvanized Copper | 27 mm | 42 kA | 29.6 kA | M12 | 25 mm | 150 sq. mm | - |
$34.02
| ||
Tin Galvanized Copper | 27 mm | 42 kA | 29.6 kA | M12 x 25 mm | 25 mm | 150 sq. mm | DIN 985-M12-8, gal Zn |
$41.47
| ||
Tin Galvanized Copper | 27 mm | 42 kA | 29.6 kA | M12 x 45 mm | 25 mm | 150 sq. mm | DIN 985-M12-8, gal Zn |
$43.07
| ||
Tin Galvanized Copper | 27 mm | 42 kA | 29.6 kA | M16 | 25 mm | 150 sq. mm | - |
$35.97
| ||
| Material (fixed Ball Point) | Wrench Size | Max. Short-circuit Amps Ik0.5 S | Max. Short-circuit Amps Ik1 S | Dimensions | Fixed Ball Point | Max. Cable Cross-section Cu | Hexagon Nut | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M12 | 20 mm | 70 sq. mm | - |
$37.80
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M12 x 35 mm | 20 mm | 70 sq. mm | DIN 985-M12-8, gal Zn |
$44.90
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M12 x 30 mm | 20 mm | 70 sq. mm | DIN 985-M12-8, gal Zn |
$45.25
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M16 | 20 mm | 70 sq. mm | - |
$39.29
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M16 x 45 mm | 20 mm | 70 sq. mm | DIN 985-M16-8, gal Zn |
$49.83
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M12 | 20 mm | 70 sq. mm | - |
$73.88
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M12 x 35 mm | 20 mm | 70 sq. mm | DIN 985-M12-8, gal Zn |
$80.87
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M16 | 20 mm | 70 sq. mm | - |
$75.49
| ||
Tin Galvanized Copper | 24 mm | 19.5 kA | 13.8 kA | M16 x 45 mm | 20 mm | 70 sq. mm | DIN 985-M16-8, gal Zn |
$83.73
| ||
Tin Galvanized Copper | 27 mm | 26.5 kA | 18.7 kA | M12 | 25 mm | 95 sq. mm | - |
$61.63
| ||
| MPN | Pkg. Qty. | Price |
|---|---|---|
169728 | 2 |
$50.19
|
| MPN | Price |
|---|---|
91511112 |
$43.77
|
Explore More
- WRIGHT PRODUCTS
- DUALVEE
- KEYSHAFT
- HEPA Air Filters
- Firestop Pillows Sheets and Wraps
- Hydraulic Piston Pumps
- Logging Tools
- Pneumatic Casters
- JOMAR VALVE Lead Free Brass Gate Valves, Non-Rising Stem, Solid Wedge, Threaded Connection, 200 WOG
- JUSTRITE End Loaded Gas Cylinder Pallets
- MI-T-M Adjustable Thermostats
- ANVIL Strut Insulated Couplings, 1 Wall
- AKRO-MILS 35225 Nest And Stack Totes
- CONDOR Coated Gloves, ANSI Cut Level A2, Palm Dipped, Kevlar
- MUELLER INDUSTRIES 582CS-N Y Strainers
- CONDOR General Purpose Gloves, Yellow/Black, Abrasion Level 3
- ANSELL 27-607 Activarmr Heavy Duty Nitrile Coated Safety Gloves