Please note that the item you have bought is a 115V.

Miller Electric Welding Helmets | Raptor Supplies Worldwide

MILLER ELECTRIC Welding Helmets

Filter

Miller digital welding helmets protect workers against infrared & ultraviolet light emitted from welding arcs for metalworking, repair and fabrication applications. These helmets provide clear vision while welding for consistent arcs.

MILLER ELECTRIC -

Welding Helmets

StyleModelBattery LifeBattery TypeColorGraphicsPrice (ex. VAT)
A289842----$614.78
B289807----$640.41
C289802----$640.41
D289808----$565.01
E289762----$808.84
F288759----$1,185.59
G289844----$808.84
H289768----$792.43
I289764----$808.84
J2604821500 hr.CR2450 LithiumSilverNone$878.74
K2800472000 hr.LithiumGraphicsBlack Ops-
RFQ
MILLER ELECTRIC -

Auto Darkening Welding Helmets

Miller Electric auto darkening welding helmets are designed with 2 arc sensors and an auto On / Off power control facility; ideal for use in construction sites or steel plants. They come equipped with a sensitivity control button which works in conjunction with a delay-control shade lens facilitating adjustment from dark to light mode in a slow / fast motion. Choose from a wide range of these welding helmets availalble in 2000 hr, 3000 hr and infinite battery life options on Raptor Supplies.

StyleModelBattery LifeColorGraphicsItemPower SourcePrice (ex. VAT)
A289720---Welding Helmet-$892.55
B289715---Welding Helmet-$911.48
C289755---Auto Darkening Welding Helmet-$692.61
D289756---Auto Darkening Welding Helmet-$808.84
E289759---Auto Darkening Welding Helmet-$808.84
F289714---Welding Helmet-$846.59
G2713322000 hr.GraphicsDepartedWelding HelmetBattery-
RFQ
H2884202000 hr.GraphicsStars and StripesWelding HelmetBattery-
RFQ
I2572143000 hr.BlackSkullAuto Darkening Welding HelmetBattery with Solar Assist-
RFQ
J2561593000 hr.BlackNoneAuto Darkening Welding HelmetBattery with Solar Assist-
RFQ
K2572133000 hr.BlackNoneAuto Darkening Welding HelmetBattery with Solar Assist-
RFQ
L2648523000 hr.BlueStars and Stripes IIAuto Darkening Welding HelmetBattery with Solar Assist-
RFQ
M263038InfiniteBlack-Welding HelmetSolar$233.41
MILLER ELECTRIC -

Welding Helmet Shade 8 To 12 Black

ModelItemPrice (ex. VAT)
238497AC6KDZ$96.23

Features

  • These helmets have auto ON / OFF feature for protection when the arc strikes.
  • They have four separate arc sensors for providing consistent lens response in case of adverse conditions & unwanted obstructions.
  • These helmets have digital controls and large push buttons for allowing the user to easily adjust the mode and settings.
  • They have adjustable sensitivity for allowing the operator to adjust the lens sensitivity for varied weld amperage and lighting conditions.
  • They have built-in modes (weld, cut & grind) for high accuracy.
  • These helmets can be easily repaired by replacing parts.

Working Mechanism

  • These helmets have built-in headgear for maximum support when worn. These supports wrap around the head for keeping the helmet in place.
  • These helmets can be calibrated & adjusted from the digital controls on the hemet itself.

Standards and Approvals

  • ANSI
  • CSA

Frequently Asked Questions

How to reset Miller helmets?

Users just need to press the auto ON / OFF button for about 10 seconds.

How dark should the helmet be set for welding tasks?

Shade number 11 is recommended for welding at 60 - 160 amps and shade number 12 is recommended for 160 - 250 amps power.

How to clean the welding helmets?

After usage, a soft cloth should be used to clean the helmet. Mild soap can also be used for cleaning the helmet. Arc sensors should be cautiously cleaned to prevent any damage.

What are the factors to consider while choosing suitable Miller welding helmets for my application?

Major factors include the type of welding, comfort, weight, lens size and shade adjustment range.

What is the significance of Miller Electric auto-darkening helmets?

Miller Electric auto-darkening welding helmets have lenses that automatically adjust their shade levels in response to the arc's brightness. They provide convenience, as welders don't need to lift the helmets repeatedly when starting or stopping a weld.

Does Raptor Supplies offer solar-powered Miller welding helmets?

Yes, customers looking for solar-powered units can opt Miller 263038 welding helmet having TIG AMP rating of 20

We are here to help!

Looking for a part not listed here?