Call Me Back

Provide your name / phone number and receive a call back within 5 minutes

Water Hammer Arrestors

Raptor Supplies offers a complete line of LF05, LF150A, and LF15M2 Series water hammer arrestors from Watts for use in washing machines, commercial dishwashers and quick closing faucets to control water pressure shock and prevent water hammer conditions. These water hammer arrestors feature a pre-charged, permanently sealed air chamber with a movable polypropylene piston to absorb shocks and prevent loss of air to water. The LF15M2 Series products come equipped with NPT solid hex brass adapter / solder end connections for easy installation, in new or existing plumbing systems, using a standard pipe tee horizontally, vertically or at any angle. These Watts shock arrestors have a factory set pressure of 60 psi and can withstand a maximum pressure of 150 psi. They are available in 1/2, 3/4 and 1 inch pipe size options on Raptor Supplies.

x
Sort :
Mini Water Hammer Arrestors
WATTS

Mini Water Hammer Arrestors

  • Item: AJ3GMY
  • £25.91 - £41.48 (ex. VAT)
  • See Variants (2)
Water Hammer Arrestor 3/4 Inch Npt 150 Psi
WATTS

Water Hammer Arrestor 3/4 Inch Npt 150 Psi

  • Item: AB8RHX
  • Model: LF150HA
  • £28.09 (ex. VAT)
Water Hammer Arrestors
WATTS

Water Hammer Arrestors

  • Item: AJ2ZDM
  • £37.05 - £308.41 (ex. VAT)
  • See Variants (7)
X [Close]

Send us a picture of the item you need

EMAIL NOW