Water Detectors
Water detectors detect the presence of water by measuring the electrical conductivity of water by completing a circuit to send a signal. Raptor Supplies offers a wide range of water detectors from brands like Zoeller, Floodmaster, Little Giant, General, Sje-Rhombus, Winland Electronics and Watts. These water detectors are used to alert users of water leaks. Floodmaster's water detector and alarm systems are designed to raise an audible alarm whenever the sensor comes in contact with a conductive liquid. They come equipped with a 120 VAC transformer which is plugged into a common wall outlet. For a wider area of leak detection, an additional sensor can also be added to the system. Water leak detectors from General sound alarms at 80 dB when water is detected and are generally placed near plumbing, sinks, aquariums, sump pumps, refrigerators, dishwashers, toilets, washing machines and water heaters. These detectors have low battery indicators which make it easy for users to replace batteries. A wide range of these water detectors is available on Raptor Supplies.