Call Me Back

Provide your name / phone number and receive a call back within 5 minutes

Water Detectors

Water detectors detect the presence of water by measuring the electrical conductivity of water by completing a circuit to send a signal. Raptor Supplies offers a wide range of water detectors from brands like Zoeller, Floodmaster, Little Giant, General, Sje-Rhombus, Winland Electronics and Watts. These water detectors are used to alert users of water leaks. Floodmaster's water detector and alarm systems are designed to raise an audible alarm whenever the sensor comes in contact with a conductive liquid. They come equipped with a 120 VAC transformer which is plugged into a common wall outlet. For a wider area of leak detection, an additional sensor can also be added to the system. Water leak detectors from General sound alarms at 80 dB when water is detected and are generally placed near plumbing, sinks, aquariums, sump pumps, refrigerators, dishwashers, toilets, washing machines and water heaters. These detectors have low battery indicators which make it easy for users to replace batteries. A wide range of these water detectors is available on Raptor Supplies, an authorised distributor of the aforementioned brands. 

x
Sort :
Alarm High Water 120 V
LITTLE GIANT

Alarm High Water 120 V

  • Item: AD9ARL
  • Model: HWAB
  • £135.53 (ex. VAT)
Alarm Indoor Water
PHCC PRO SERIES

Alarm Indoor Water

  • Item: AD8WWH
  • Model: PWA
  • £18.91 (ex. VAT)
Battery Operated Water Alarm System
FLOODMASTER

Battery Operated Water Alarm System

  • Item: AA3FZM
  • Model: RS-095
  • £127.49 (ex. VAT)
Condensate Pan Overflow Audible Alarm
FLOODMASTER

Condensate Pan Overflow Audible Alarm

  • Item: AA3FZP
  • Model: RS-097
  • £168.97 (ex. VAT)
Lead Free Water Detector Shutoff
WATTS

Lead Free Water Detector Shutoff

  • Item: AJ7LZC
  • £474.58 - £510.97 (ex. VAT)
  • See Variants (4)
Tank Level Monitor 120vac
SJE-RHOMBUS

Tank Level Monitor 120vac

  • Item: AC6VPB
  • Model: 1031424
  • £627.00 (ex. VAT)
Water Alarm With Security System Tie In
FLOODMASTER

Water Alarm With Security System Tie In

  • Item: AA3FZN
  • Model: RS-096
  • £150.09 (ex. VAT)
Water Detection System 8 - 28 Vac/dc
WINLAND ELECTRONICS

Water Detection System 8 - 28 Vac/dc

  • Item: AG3AWF
  • Model: WB-200
  • £103.07 (ex. VAT)
Water Leak Detector
GENERAL

Water Leak Detector

  • Item: AD3LEN
  • Model: WA500
  • £21.86 (ex. VAT)
Water Level Monitoring Systems
ZOELLER

Water Level Monitoring Systems

  • Item: AJ3CKW
  • £30.94 - £279.40 (ex. VAT)
  • See Variants (2)
Wireless Water Alarm 100 Feet Range
GENERAL

Wireless Water Alarm 100 Feet Range

  • Item: AF7CXU
  • Model: WA700
  • £51.21 (ex. VAT)
X [Close]

Send us a picture of the item you need

EMAIL NOW