Please note that the item you have bought is a 115V.

Water Detection and Shut-Off Systems | Raptor Supplies Worldwide

Water Detection And Shut-Off Systems

Filter

DAYTON -

Water Detection And Shut-Off Systems

Dayton water detection and shut-off systems are engineered to secure the facilities from water damage due to leakage or unexpected bursting of a water heater. These systems are typically used with water-fed appliances like water filtration systems, washing machines, aquariums, and more. Choose from a range of these water detection and shut-off systems, available in 1.5, 2, 4, 5 and 6 inch pipe sizes.

StyleModelConnection TypeMaterialMax. PressurePipe SizePower Cord LengthPrice (ex. VAT)
A29NU58FlangeHigh Impact ABS, Stainless Steel Valve175 psi2"12ft.$2,568.49
A29NU62FlangeHigh Impact ABS, Stainless Steel Valve175 psi5"12ft.$3,342.49
A29NU60FlangeHigh Impact ABS, Stainless Steel Valve175 psi3"12ft.$2,605.34
A29NU59FlangeHigh Impact ABS, Stainless Steel Valve175 psi2.5"12ft.$2,603.04
A29NU61FlangeHigh Impact ABS, Stainless Steel Valve175 psi4"12ft.$2,644.50
A29NU63FlangeHigh Impact ABS, Stainless Steel Valve175 psi6"12ft.$3,547.50
B29NU51Kit With Electrical and Mechanical ConnectionsHigh Impact ABS, Brass Valve175 psi2"Terminal Connection$4,559.41
B29NU50Kit With Electrical and Mechanical ConnectionsHigh Impact ABS, Brass Valve175 psi1.5"Terminal Connection$4,944.26
B29NU55Kit With Electrical and Mechanical ConnectionsHigh Impact ABS, Brass Valve175 psi5"Terminal Connection$5,336.96
B29NU56Kit With Electrical and Mechanical ConnectionsHigh Impact ABS, Brass Valve175 psi6"Terminal Connection$5,542.50
C29NU65NPTHigh Impact ABS, Stainless Steel Valve50 psi1.5"12ft.$1,057.05
StyleModelBody MaterialPrice (ex. VAT)
A800-108ADDBrass$3,499.08
A800-107ADDBrass$2,147.71
A800-103ADDBrass$644.44
A800-104ADDBrass$814.13
A800-106ADDBrass$1,823.65
A800-105ADDBrass$1,160.65
A800-108ADDGLead-Free Brass$4,498.81
A800-105ADDGLead-Free Brass$1,489.79
A800-103ADDGLead-Free Brass$817.65
A800-107ADDGLead-Free Brass$2,881.99
A800-106ADDGLead-Free Brass$2,302.84
A800-104ADDGLead-Free Brass$1,039.38
PETERSEN PRODUCTS -

Emergency Shut Off Valve

StyleModelSizePrice (ex. VAT)
A810-05AD-DG1"$818.12
RFQ
A810-07AD-DG1-1/2"$1,596.61
RFQ
A810-06AD-DG1-1/4"$1,276.02
RFQ
A810-03AD-DG1/2"$448.12
RFQ
A810-08AD-DG2"$2,490.72
RFQ
A810-04AD-DG3/4"$570.52
RFQ
DIVERSITECH -

Water Detection and Shut Off Systems

StyleModelPrice (ex. VAT)
ACS-2$33.00
BCS-3$19.94

We are here to help!

Looking for a part not listed here?