Please note that the item you have bought is a 115V.

Hubbell Premise Wiring Voice Data Wiring Blocks | Raptor Supplies Worldwide

HUBBELL PREMISE WIRING Voice Data Wiring Blocks

Provide multiple connection points for connecting wires to telephone and data service networks in a building. Feature solid copper wires, punched down into open-ended slots, on the block slice using the wires' insulation to hold the wires in position

Filter

HUBBELL PREMISE WIRING -

Connecting Blocks with up to 100 Rows & Columns

Hubbell Premise Wiring connecting blocks are used for easy cross-connection and termination of wires in data distribution, telephone & electrical applications. They are mounted with screws and can operate at temperatures up to 75 degrees Celsius. Selected connecting blocks have a 4-pair design for multiple mounting options. These UL listed blocks have up to 100 rows & columns for convenient handling and are available in variants with or without strips.

StyleModelCategory TypeDepthItemLengthWidthPrice (ex. VAT)
AHPW66M150C551.25"Wiring Block,66 Split10"3.4"$26.28
B110BLK100FTK45E-Wiring Block,Slots 100--$79.09
C110BLK300BWL5E-Block,Wiring 110--$108.78
D110BLK300FTK55E-Block,Wiring 110--$191.63
E110BLK100BWL5E-Wiring Block,Slots 100--$35.76
D110BLK100FTK55E-Block,Wiring 110--$84.08
D110BLK300FTK45E-Block,Wiring 110--$196.21
F6110FTK192WL6-110 Wiring Block--$411.80
G6110FTK64WL6-110 Wiring Block--$123.88
HHPW66B350Voice1.25"Wiring Block,66 Split13.47"2.8"$54.16
IHPW66M125Voice1.2"Wiring Block,Data 66 M10"3.44"$32.73
JHPW66B16Voice1.2"Wiring Block,Data 66 B2.8"3.9"$38.51
KHPW66B36Voice1.25"Wiring Block,66 Split3.5"3.5"$25.50
LHPW66M150Voice1.2"Wiring Block,66 Split10"3.44"$26.28
MHPW66B425Voice1.25"Wiring Block,66 Split13"2.8"$55.90

We are here to help!

Looking for a part not listed here?