Vacuum Cleaner Hoses

Clear All
Filter

Vacuum cleaner hoses are ideal for cleaning hard-to-reach spots by collecting dust and debris without moving the vacuum body.Raptor Supplies offers a wide range of these cantilever storage racks from ... Read More

Vacuum cleaner hoses are ideal for cleaning hard-to-reach spots by collecting dust and debris without moving the vacuum body.Raptor Supplies offers a wide range of these cantilever storage racks from brands like Guardair, Nobles, Atrix, Tornado, Nilfisk and Dewalt. Read Less

Automotive Vacuum Hoses

StyleModelPrice (ex. VAT)
AV-012$46.86
AV-014$55.26
BV-025$104.91
AV-016$66.42
BV-062$255.59
BV-050$194.91
AV-018$73.24
BV-038$160.78
BV-031$129.11

Vacuum Hose Assemblies

StyleModelHeightLengthWidthPrice (ex. VAT)
A2100A02NED2.2"120"2.2"$134.69
B2000A042.3"77.5"2.3"$151.25
RFQ
C2000A04NED2.3"77.5"2.3"$249.64
RFQ

Heavy Duty Static Conductive Neoprene Vacuum Hoses

StyleModelHeightSizeWidthPrice (ex. VAT)
AN661A-1.5 x 20'--
RFQ
AN662A-2 x 20'--
RFQ
AN69050-1.5 x 50'-$796.81
RFQ
AN690A-1.5 x 20'--
RFQ
AN669A-2 x 20'--
RFQ
BN6611.5"-1.5"$349.22
CN6901.5"-1.5"$299.68
DN6622"-2"$419.85
EN6692"-2"$389.04

Standard Duty Pvc Static Conductive Vacuum Hoses

StyleModelHeightSizeWidthPrice (ex. VAT)
AN653A-1.5 x 20'--
RFQ
AN654A-2 x 20'--
RFQ
BN6532.2"-2.2"$184.01
CN6542.7"-2.7"$236.59

Standard Duty Vinyl Vacuum Hoses

StyleModelHeightLengthWidthPrice (ex. VAT)
AN125101.8"130.5"1.8"$45.13
BN691502.2"600"2.2"$190.84
CN691202.2"240"2.2"$69.40
DN691302.2"360"2.2"$119.13
EN670302.7"360"2.7"$147.21
FN670502.7"600"2.7"$274.70
GN670252.7"300"2.7"$121.97
HN670402.7"480"2.7"$219.76
IN670102.7"120"2.7"$49.94

Stretch Hose

StyleModelHose LengthPrice (ex. VAT)
A316616ft.$34.53
B3167110ft.$37.01

Vacuum Hoses

Guardair vacuum hoses attach with compatible vacuum devices for extracting dust and debris from hard-to-reach areas. These hoses feature reinforced polyethylene construction to provide abrasion-resistant exterior and smooth interior surfaces for maximum airflow. They include two PVC end-cuffs for easy installation and are available in lengths ranging from 10 to 20 feet.

StyleModelColorHose Dia.Hose LengthMaterialPrice (ex. VAT)
AMM245-----
RFQ
BN67020Black2"20ft.Vinyl$218.16
CN69110Gray1.5"10ft.Nylon$35.36
NILFISK -

Suction Hose 13 Feet

ModelItemPrice (ex. VAT)
15365AA2NPA$169.87
NOBLES -

Vacuum Solution Hose 3/8 Inch x 15 Feet

ModelItemPrice (ex. VAT)
1073341AE6BCC$280.67
NILFISK -

Hose Assembly 1-1/2 Inch x 10 Feet

ModelItemPrice (ex. VAT)
1404001010AF4DMB$272.80
NILFISK -

Hose 1-1/2 Inch Diameter 3 Feet 3-3/8 Inch Clear

ModelItemPrice (ex. VAT)
7-24110FAG3FPR$121.26
DEWALT -

Anti-static Hose 15 Ft

ModelItemPrice (ex. VAT)
DWV9316AG6QFT$153.72
ATRIX INTERNATIONAL -

Stretch Hose, Toner Proof, 16 Feet

ModelItemPrice (ex. VAT)
31681CE2EBZ$55.43

Frequently Asked Questions

How can we inspect a hose?

We can inspect visually by checking for cracks, peeling, worn, fissures and damaged outer covering.

Can hoses be stored outdoors?

Hoses can be kept outside as long as the wetness has been completely drained from the hose.

How often should vacuum hoses be replaced?

These vacuum hoses should be replaced every four years.

We are here to help!

Looking for a part not listed here?