Please note that the item you have bought is a 115V.

Vacuum / Blower Fishing Systems | Raptor Supplies Worldwide

Vacuum Blower Fishing Systems

Filter

GARDNER BENDER -

Vacuum/Blower Power Fishing System

StyleModelAmpsCFMTank SizePrice (ex. VAT)
AJO225LC--50 lb. Cylinder, 1" Thread$3,511.38
BBV208DA13959 gal., 14-1/4 x 16-1/2 x 39-3/4", 134" Waterlift$3,763.38
CB602327524 x 7-1/2 x 8-1/4"$3,763.35
GREENLEE -

Vacuum / Blower Power Fishing Systems

Greenlee vacuum / blower power fishing systems have a two-stage motor to fish wire through conduits, protecting exposed wires & cables in walls & crawlspaces. These self-contained units feature a steel transport handle and 8 inch wheels for easy movement around the jobsite. They have a washable stainless steel filter for easy cleaning and up to 15 inch long hoses for hard to reach locations. They have tank sizes ranging from 5 to 12 gallons.

StyleModelAmpsCFMTank SizeVoltagePrice (ex. VAT)
A690-151210712 gal.120 AC$2,687.60
B39014101.25 gal.115$1,346.34

Vacuum Blower Fishing Systems

Vacuum / blower fishing systems use vacuum pressure or sustained blowing to fish wires through a conduit, thereby protecting the exposed wires and cables in walls or crawlspaces. Raptor Supplies offers a range of these vacuum / blower fishing systems from brands like Gardner Bender and Greenlee. These self-contained units are compatible for use with fish lines, poly lines and measuring tapes. They are equipped with a curable tank and an accessory storage box exhibiting corrosion, chemical and impact resistance. Choose from an array of these fishing systems available in 12, 13, 14 and 23A current ratings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?