Please note that the item you have bought is a 115V.

Utility & Dewatering Pumps | Raptor Supplies Worldwide

Utility/Dewatering Pumps

Filter

Utility / dewatering pumps are used to remove or level the water table from mines, basements and backyards by the method of centrifugation. These pumps feature an impeller which creates a vortex to ... Read More

DAYTON -

Plug In Utility / Dewatering Pumps

Dayton plug-in utility / dewatering pumps are used to transfer moderate amounts of water in areas where electrical outlets are not present. They feature stainless steel / polypropylene construction to resist chemicals & moisture. These pumps drain standing water down to 3/8 inches depth, for dewatering window wells, basements, ponds, stock tanks & rooftops. They are equipped with double ball bearings to bear radial & axial loads in both directions, and are available in cord lengths of 10 & 20 feet.

StyleModelGPM of Water @ 25 Ft. of HeadAmpsBase MaterialGPM of Water @ 30 Ft. of HeadGPM of Water @ 5 Ft. of HeadHeightHousingHousing MaterialPrice (ex. VAT)
A3YU54-1.5 ACPolypropylene-16.710.5"PolypropylenePolypropylene$135.35
A3YU55-2.6 ACPolypropylene-32.910.5"PolypropylenePolypropylene$181.75
B1XHV4274.7 AC304 SS137416 5/16"Stainless SteelStainless Steel$796.51
B1XHV55311.3 AC304 SS459018.125"Stainless SteelStainless Steel$1,334.60
TSURUMI -

Dewatering Pump 2 Hp 110/220v

ModelItemPrice (ex. VAT)
NK2-15AC7FTG$3,108.05
RULE -

Pump Marine Sump

ModelItemPrice (ex. VAT)
A53DAD2GCT$232.80
DAYTON -

Sensor Utility Pump 1/4HP 120V 50 FeetCord

ModelItemPrice (ex. VAT)
40GT80AH9LET$241.08
PACKARD -

Submersible Dewatering Pump 15 Feet Cord Length

ModelItemPrice (ex. VAT)
SD300AH9VAP$986.31
EDSON -

Suction Strainer, 3 Inch Size FNPT, Side Round, Bronze

ModelItemPrice (ex. VAT)
11130CP4CPY$565.36
ALLEGRO SAFETY -

Strainer

ModelItemPrice (ex. VAT)
9404-32AG8FFQ$87.82
RFQ
ALLEGRO SAFETY -

Hose Adapter

ModelItemPrice (ex. VAT)
9404-10AG8FEY$43.64
RFQ
ALLEGRO SAFETY -

Packing

ModelItemPrice (ex. VAT)
9404-13AG8FFB$217.09
RFQ
LITTLE GIANT PUMPS -

Utility Pump, 1/4 Hp

ModelItemPrice (ex. VAT)
14942735BQ7ZRM$296.60
RFQ
ALLEGRO SAFETY -

Impeller Shim

ModelItemPrice (ex. VAT)
9405-13AG8FGH$4.00
RFQ
ALLEGRO SAFETY -

Strainer Stand

ModelItemPrice (ex. VAT)
9405-21AG8FGL$154.00
RFQ
ALLEGRO SAFETY -

Plain Washer

ModelItemPrice (ex. VAT)
9405-20AG8FGK$4.00
RFQ
ALLEGRO SAFETY -

Suction Cover

ModelItemPrice (ex. VAT)
9405-22AG8FGM$202.36
RFQ
ALLEGRO SAFETY -

Pump Casting

ModelItemPrice (ex. VAT)
9405-23AG8FGN$70.91
RFQ
ALLEGRO SAFETY -

Mechanical Sleeve

ModelItemPrice (ex. VAT)
9405-41AG8FGP$336.18
RFQ
ALLEGRO SAFETY -

Spring Washer, Blower

ModelItemPrice (ex. VAT)
9404-29AG8FFN$3.82
RFQ
LITTLE GIANT PUMPS -

Thermoplastic Pumps, 0.5 Hp

ModelItemPrice (ex. VAT)
93712005BQ2XJK$862.02
RFQ
ALLEGRO SAFETY -

Bottom Plate

ModelItemPrice (ex. VAT)
9404-17AG8FFD$295.09
RFQ
ALLEGRO SAFETY -

Packing Gasket

ModelItemPrice (ex. VAT)
9404-46AG8FFZ$30.36
RFQ
ALLEGRO SAFETY -

Pump Gasket

ModelItemPrice (ex. VAT)
9404-44AG8FFX$21.09
RFQ

Utility/Dewatering Pumps

Dewatering pumps are used to remove or draw groundwater from mines, basement and backyard, as well as reduce flooding by the method of centrifugation and level the water table. Raptor Supplies offers a wide range of these utility / dewatering pumps from brands like Allegro, Dayton, Little Giant Pumps, Tsurumi and Rule. These pumps feature an impeller which creates a vortex to suck the air out of the hose and, as a result, forces the water to rise to the pump with the help of atmospheric pressure. These horizontally installed pumps use electric motors with a maximum 3 HP power rating and come with a mechanical seal to prevent water ingress. These pumps are available in cord lengths ranging from 8 to 50 inches on Raptor Supplies.

Features

Allegro Dewatering Pumps

  • Allegro Safety dewatering pumps are equipped with a semi-vortex impeller made of urethane rubber with an ethylene propylene rubber casing for lightweight and efficient pumping and handling of sludge, even in challenging environments.
  • They feature double inside mechanical seals with silicon carbide faces providing a reliable and secure seal between the impeller and the shaft for leakproof connection.
  • These sludge dewatering pumps utilise a 403 stainless steel sleeve shaft for excellent strength, corrosion resistance and durability.
  • They further feature C3 ball bearings to withstand high temperatures and provide a long B-10 life of 60000 hours, ensuring smooth and reliable operation.
  • These dewatering pumps have NBR (Nitrile Buna Rubber) elastomers which provide excellent resistance to oil, fuel and other chemicals ensuring a tight and reliable seal, enhancing the overall performance and durability of the pumps.

Dayton Utility / Dewatering Pumps

  • Dayton plug-in utility / dewatering pumps are used to transfer moderate amounts of water in areas where electrical outlets are not present.
  • They feature stainless steel / polypropylene construction to resist chemicals & moisture, ensuring long service life.
  • These pumps are equipped with double ball bearings to bear radial & axial loads in both directions and are available in cord lengths of 10 & 20 feet.

Tsurumi Submersible Dewatering Pumps

  • Tsurumi submersible dewatering pumps are constructed with a durable steel base material, ensuring strength and stability during operation.
  • These pumps feature a 3-conductor STOW cord that is specifically designed to resist water and oil, allowing the pump to be submerged and operated in water without compromising safety or performance.
  • They are designed for continuous duty operation allowing them to run continuously without the need for frequent stops or cool-down periods, ensuring uninterrupted dewatering performance.

Frequently Asked Questions

What maintenance is required for dewatering pumps?

  • Clean the pump and hoses regularly to eliminate debris, sediment, or blockages that may hinder the pump's effectiveness.
  • Inspect the intake and discharge hoses of the pump for any indications of damage, such as cracks or leaks. Replace any impaired hoses as necessary.
  • Examine the impeller or propeller of the pump for any obstructions or signs of wear. Clean or replace the impeller if required.

Do these sludge submersible dewatering pumps offer motor protection?

Yes, Allegro Safety dewatering pumps have built-in thermal and amperage sensing protectors to prevent motor failure due to overloading or accidental run-dry conditions. This protection adds an extra layer of safety and helps prolong the lifespan of the motor.

In what cord lengths are these dewatering pumps available on Raptor Supplies?

These pumps are available in cord lengths ranging from 8 to 50 inches on Raptor Supplies.

What is the maximum liquid temperature permissible in dewatering pumps?

They can withstand liquid temperatures up to 150 degrees F.

We are here to help!

Looking for a part not listed here?