Features
Allegro Dewatering Pumps
- Allegro Safety dewatering pumps are equipped with a semi-vortex impeller made of urethane rubber with an ethylene propylene rubber casing for lightweight and efficient pumping and handling of sludge, even in challenging environments.
- They feature double inside mechanical seals with silicon carbide faces providing a reliable and secure seal between the impeller and the shaft for leakproof connection.
- These sludge dewatering pumps utilise a 403 stainless steel sleeve shaft for excellent strength, corrosion resistance and durability.
- They further feature C3 ball bearings to withstand high temperatures and provide a long B-10 life of 60000 hours, ensuring smooth and reliable operation.
- These dewatering pumps have NBR (Nitrile Buna Rubber) elastomers which provide excellent resistance to oil, fuel and other chemicals ensuring a tight and reliable seal, enhancing the overall performance and durability of the pumps.
Dayton Utility / Dewatering Pumps
- Dayton plug-in utility / dewatering pumps are used to transfer moderate amounts of water in areas where electrical outlets are not present.
- They feature stainless steel / polypropylene construction to resist chemicals & moisture, ensuring long service life.
- These pumps are equipped with double ball bearings to bear radial & axial loads in both directions and are available in cord lengths of 10 & 20 feet.
Tsurumi Submersible Dewatering Pumps
- Tsurumi submersible dewatering pumps are constructed with a durable steel base material, ensuring strength and stability during operation.
- These pumps feature a 3-conductor STOW cord that is specifically designed to resist water and oil, allowing the pump to be submerged and operated in water without compromising safety or performance.
- They are designed for continuous duty operation allowing them to run continuously without the need for frequent stops or cool-down periods, ensuring uninterrupted dewatering performance.