Please note that the item you have bought is a 115V.

Upright Sump Pumps | Raptor Supplies Worldwide

Upright Sump Pumps

Filter

DAYTON -

Upright Sump Pumps

Dayton upright sump pumps are used to pump out the collected water in basement of the commercial or residential spaces with no water sewage. They are made from stainless steel for durability & corrosion resistance and are ideal for use in confined spaces with less surface area. These sump pumps feature automatic thermal protection to stop the pump if the operating temperature exceeds the safe limit and a continuous duty AC motor for producing a maximum power output of 1/2 HP. Choose from a wide range of sump pumps, available in 7 and 9A current ratings on Raptor Supplies.

StyleModelGPM of Water @ 5 Ft. of HeadAmps ACBase MaterialHeightHPImpeller MaterialMax. Dia. SolidsMax. HeadPrice (ex. VAT)
A5URH7547Stainless Steel37"1/3Stainless Steel7/16"20 ft.$930.73
A5URH8547Stainless Steel49"1/3Stainless Steel7/16"20 ft.$1,174.39
B5URH9547Stainless Steel37"1/3Stainless Steel7/16"20 ft.$1,214.79
C5URJ0547-49"1/3Stainless Steel7/16"20 ft.$1,391.71
D5URJ1547Stainless Steel43"1/3Stainless Steel7/16"20 ft.$1,114.45
E5URJ2547Stainless Steel55"1/3Stainless Steel7/16"20 ft.$1,161.48
D5URJ3659-43"1/2Stainless Steel7/16"25 ft.$1,162.04
E5URJ4659-55"1/2Stainless Steel7/16"25 ft.$1,206.11
F5URJ51039Zinc-Plated Steel43"1/2Cast Iron3/4"20 1/2 Ft.$1,019.84
G5URJ61039Zinc-Plated Steel55"1/2Cast Iron3/4"20 1/2 Ft.$1,343.48
H5URJ71039Stainless Steel43"1/2Stainless Steel3/4"20 1/2 Ft.$2,073.55
DAYTON -

Non Submersible Sump Pumps

Dayton non-submersible sump pumps are used for applications where sump pump pits are narrow or shallow. These sump pumps feature dual ball bearings to accommodate axial and radial loads in both clockwise & anti-clockwise directions. They are equipped with housing made of ABS / cast iron / cast bronze for electrical insulation, increased stiffness and impact resistance. These non-submersible sump pumps can withstand liquid temperatures up to 140 degrees F, and are available in 1/3 & 1/2 hp variants.

StyleModelHousing MaterialAmps ACBase MaterialHPImpeller MaterialMax. HeadMax. Liquid Temp.VoltagePrice (ex. VAT)
A4KU64ABS4Plastic1/3ABS18 ft.120 F115$167.21
B4KU62Cast Bronze4Stainless Steel1/3Stainless Steel18 ft.140 FC$423.38
B4KU63Cast Bronze5.2Stainless Steel1/2Stainless Steel22 ft.140 F115$460.55
C4KU60Cast iron4Stainless Steel1/3Stainless Steel18 ft.140 F115$257.53
C4KU61Cast iron5.2Stainless Steel1/2Stainless Steel22 ft.140 F115$342.91

Upright Sump Pumps

Upright sump pumps or pedestal pumps are used to pump water out of basements or crawl spaces to prevent flooding. Dayton pedestal pumps feature a cast-iron body for efficient heat dissipation rates while draining water from basement sump pits and a motor, mounted above the sump, for easy servicing. These pumps have a long rod, with a float on the end, to turn the switch on and off. Choose from a wide range of these upright sump pumps available in 4, 5.2, 7 and 9 ampere ratings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?