A | UJ-HD20x10 | Applications with Max Operating Angles of up to 45 Degrees | 10mm | Alloy Steel | Friction Bearing | - | 20 mm | 45mm | Plain | $199.98 | |
A | UJ-HD16x08 | Applications with Max Operating Angles of up to 45 Degrees | 8mm | Alloy Steel | Friction Bearing | - | 16 mm | 40mm | Plain | $175.83 | |
A | UJ-HD37x18 | Applications with Max Operating Angles of up to 45 Degrees | 18mm | Alloy Steel | Friction Bearing | - | 37mm | 72mm | Plain | $231.15 | |
A | UJ-HD50x25 | Applications with Max Operating Angles of up to 45 Degrees | 25mm | Alloy Steel | Friction Bearing | - | 50mm | 108mm | Plain | $336.47 | |
A | UJ-HD58x35 | Applications with Max Operating Angles of up to 45 Degrees | 35mm | Alloy Steel | Friction Bearing | - | 58mm | 122mm | Plain | $403.98 | |
A | UJ-HD58x35k | Applications with Max Operating Angles of up to 45 Degrees | 35mm | Alloy Steel | Friction Bearing | 8 x 33.3 mm | 58mm | 122mm | Plain | $517.83 | |
A | UJ-SS13x06 | Applications with Max Operating Angles of up to 45 Degrees | 6mm | Stainless Steel | Friction Bearing | - | 13mm | 50mm | Plain | $298.64 | |
A | UJ-SS29x14 | Applications with Max Operating Angles of up to 45 Degrees | 14mm | Stainless Steel | Friction Bearing | - | 29mm | 90mm | Plain | $350.11 | |
A | UJ-SS37x18 | Applications with Max Operating Angles of up to 45 Degrees | 18mm | Stainless Steel | Friction Bearing | - | 37mm | 108mm | Plain | $477.15 | |
A | UJ-HD10x05 | Applications with Max Operating Angles of up to 45 Degrees | 5mm | Alloy Steel | Friction Bearing | - | 10mm | 40mm | Plain | $194.80 | |
A | UJ-HD25x12 | Applications with Max Operating Angles of up to 45 Degrees | 12mm | Alloy Steel | Friction Bearing | - | 25 mm | 50mm | Plain | $205.17 | |
A | UJ-SS50x25 | Applications with Max Operating Angles of up to 45 Degrees | 25mm | Stainless Steel | Friction Bearing | - | 50mm | 140mm | Plain | $678.07 | |
A | UJ-HD47x22 | Applications with Max Operating Angles of up to 45 Degrees | 22mm | Alloy Steel | Friction Bearing | - | 47mm | 95mm | Plain | $275.32 | |
A | UJ-HD32x16k | Applications with Max Operating Angles of up to 45 Degrees | 16mm | Alloy Steel | Friction Bearing | 5 x 18.3 mm | 32 mm | 65mm | Plain | $282.96 | |
A | UJ-HD37x18k | Applications with Max Operating Angles of up to 45 Degrees | 18mm | Alloy Steel | Friction Bearing | 6 x 20.8 mm | 37mm | 72mm | Plain | $287.06 | |
A | UJ-HD40x20k | Applications with Max Operating Angles of up to 45 Degrees | 20mm | Alloy Steel | Friction Bearing | 6 x 22.8 mm | 40mm | 82mm | Plain | $311.45 | |
A | UJ-HD47x22k | Applications with Max Operating Angles of up to 45 Degrees | 22mm | Alloy Steel | Friction Bearing | 6 x 24.8 mm | 47mm | 95mm | Plain | $330.20 | |
A | UJ-HD50x25k | Applications with Max Operating Angles of up to 45 Degrees | 25mm | Alloy Steel | Friction Bearing | 8 x 28.3 mm | 50mm | 108mm | Plain | $391.02 | |
A | UJ-SS10x05 | Applications with Max Operating Angles of up to 45 Degrees | 5mm | Stainless Steel | Friction Bearing | - | 10mm | 44mm | Plain | $313.99 | |
A | UJ-SS22x12 | Applications with Max Operating Angles of up to 45 Degrees | 12mm | Stainless Steel | Friction Bearing | - | 22mm | 76mm | Plain | $298.64 | |
A | UJ-HD13x06 | Applications with Max Operating Angles of up to 45 Degrees | 6mm | Alloy Steel | Friction Bearing | - | 13mm | 40mm | Plain | $194.80 | |
A | UJ-SS25x12 | Applications with Max Operating Angles of up to 45 Degrees | 12mm | Stainless Steel | Friction Bearing | - | 25 mm | 86mm | Plain | $313.99 | |
A | UJ-HD16x08k | Applications with Max Operating Angles of up to 45 Degrees | 08mm | Alloy Steel | Friction Bearing | 2 x 9 mm | 16 mm | 40mm | Plain | $187.63 | |
A | UJ-SS20x10 | Applications with Max Operating Angles of up to 45 Degrees | 10mm | Stainless Steel | Friction Bearing | - | 20 mm | 45mm | Plain | $293.18 | |
A | UJ-HD40x20 | Applications with Max Operating Angles of up to 45 Degrees | 20mm | Alloy Steel | Friction Bearing | - | 40mm | 82mm | Plain | $244.29 | |