A | SS-NB-UJ750X3/8 | 2 11/16" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/8" | Stainless Steel | Needle Bearing | - | 3/4" | $293.18 | |
A | NB-UJ750X3/8 | 2 11/16" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/8" | Alloy Steel | Needle Bearing | - | 3/4" | $277.84 | |
B | SSNBUJ750X3/8KB | 2 11/16" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/8" | Stainless Steel | Needle Bearing | 3/32 x 3/64" | 3/4" | $407.05 | |
C | NB-UJ750X3/8KB | 2 11/16" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/8" | Alloy Steel | Needle Bearing | 3/22 x 3/64" | 3/4" | $370.90 | |
A | SS-NBUJ1250X5/8 | 3.75" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 5/8" | Stainless Steel | Needle Bearing | - | 1.25" | $407.05 | |
A | NB-UJ1250X5/8 | 3.75" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 5/8" | Alloy Steel | Needle Bearing | - | 1.25" | $370.90 | |
C | NB-UJ1250X5/8KB | 3.75" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 5/8" | Alloy Steel | Needle Bearing | 3/16 x 3/32" | 1.25" | $453.75 | |
B | SSNBUJ1250X5/8KB | 3.75" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 5/8" | Stainless Steel | Needle Bearing | 3/16 x 3/32" | 1.25" | $505.56 | |
A | SS-NBUJ1000X1/2 | 3.375" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1/2" | Stainless Steel | Needle Bearing | - | 1" | $391.71 | |
A | NB-UJ1000x1/2 | 3.375" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1/2" | Alloy Steel | Needle Bearing | - | 1" | $365.80 | |
C | NB-UJ1000X1/2KB | 3.375" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1/2" | Alloy Steel | Needle Bearing | 1/8 x 1/16" | 1" | $448.64 | |
B | SSNBUJ1000X1/2KB | 3.375" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1/2" | Stainless Steel | Needle Bearing | 1/8 x 1/16" | 1" | $515.80 | |
B | SS-NB-UJ1500X3/4KB | 4.25" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/4" | Stainless Steel | Needle Bearing | 3/16 x 3-32" | 1.5" | $627.14 | |
C | NB-UJ1500X3/4KB | 4.25" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/4" | Alloy Steel | Needle Bearing | 3/16 x 3/32" | 1.5" | $451.24 | |
A | NB-UJ1500X3/4 | 4.25" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/4" | Alloy Steel | Needle Bearing | - | 1.5" | $399.41 | |
A | SS-NBUJ1500X3/4 | 4.25" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 3/4" | Stainless Steel | Needle Bearing | - | 1.5" | $554.88 | |
B | SS-NB-UJ2000X1KB | 5.5" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1" | Stainless Steel | Needle Bearing | 1/4 x 1/8" | 2" | $750.69 | |
A | SS-NBUJ2000X1 | 5.5" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1" | Stainless Steel | Needle Bearing | - | 2" | $662.72 | |
A | NB-UJ2000X1 | 5.5" | Plain | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1" | Alloy Steel | Needle Bearing | - | 2" | $569.66 | |
C | NB-UJ2000X1KB | 5.5" | Keyway | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM | 1" | Alloy Steel | Needle Bearing | 1/4 x 1/8" | 2" | $641.93 | |
D | UJ-HD16x08 | 40mm | Plain | Applications with Max Operating Angles of up to 45 Degrees | 8mm | Alloy Steel | Friction Bearing | - | 16 mm | $175.83 | |
D | UJ-HD13x06 | 40mm | Plain | Applications with Max Operating Angles of up to 45 Degrees | 6mm | Alloy Steel | Friction Bearing | - | 13mm | $194.80 | |
D | UJ-HD10x05 | 40mm | Plain | Applications with Max Operating Angles of up to 45 Degrees | 5mm | Alloy Steel | Friction Bearing | - | 10mm | $194.80 | |
D | UJ-HD16x08k | 40mm | Plain | Applications with Max Operating Angles of up to 45 Degrees | 08mm | Alloy Steel | Friction Bearing | 2 x 9mm | 16 mm | $187.63 | |
D | UJ-SS10x05 | 44mm | Plain | Applications with Max Operating Angles of up to 45 Degrees | 5mm | Stainless Steel | Friction Bearing | - | 10mm | $313.99 | |