Underground Utility Locator Accessories

Filter

RIDGID -

Transmitters

StyleModelDisplayOperating FrequencyPowered ByPrice (ex. VAT)
A21903LCD0.128, 1, 8, 33 kHz(8) D-Cell Batteries$3,611.25
B21898LED1, 8, 33 kHz(6) C-Cell Batteries$1,803.94
C49338LED10 to 490 kHz(6) D-Cell Batteries-
RFQ
INSIZE -

Transmitters

StyleModelPrice (ex. VAT)
A7315-20$142.11
A7315-30$174.29
A7315-50$161.64
A7315-40-
RFQ
LEICA -

Signal Generator 7 Inch H 7 Inch Length

ModelItemPrice (ex. VAT)
DIGITEX 100TAC3PLX$1,482.13
LEICA -

Service Tracer Mouse 3 Inch Length

ModelItemPrice (ex. VAT)
DIGIMOUSEAC3PLZ$840.53
LEICA -

Carry Bag 11 Inch H 31 Inch Length 11 Inch Width

ModelItemPrice (ex. VAT)
740307AC3PMA$143.29
RIDGID -

Inductive Signal Clamp

ModelItemPrice (ex. VAT)
20973AA9KMD-
RFQ
LEICA -

Property Connection Set

ModelItemPrice (ex. VAT)
DIGITEX Property ConnectionAC3PLY-
RFQ

Underground Utility Locator Accessories

Raptor Supplies offers a wide range of underground utility accessories, such as transmitters, carry bags, inductive signal clamps, property connection sets, service tracer mouse and signal generators from Leica and Ridgid. These accessories are used to detect the presence of metallic utilities buried under the ground through a transmitting signal that reflects back from the buried device. Ridgid line transmitters are designed to induce current on a target line and can generate power up to 10 W using any frequency ranging from 10 Hz to 490 kHz with the help of two heavy-duty, lead wires. These transmitters feature an LCD screen that provides instant visual feedback on the current flow or line resistance which can further be confirmed by an audio signal. They are very accurate at low frequencies, thereby ideal for use in congested areas and can be operated by both AC and DC power supplies.

We are here to help!

Looking for a part not listed here?