Please note that the item you have bought is a 115V.

Trolleys | Raptor Supplies Worldwide

Trolleys

Filter

INGERSOLL-RAND -

Geared Trolley

StyleModelFits Beam Flange WFits Beam HeightLoad CapacityPrice (ex. VAT)
AGT020-8-103-5/16" to 8"6 to 10"4400 lb.$866.53
AGT030-8-104" to 8"7 to 12"6600 lb.$1,336.26
UNISTRUT -

Trolley

StyleModelPrice (ex. VAT)
AP2751N-EG-
RFQ
AP2751-EG-
RFQ
BP2950SB-EG-
RFQ
CP2750N-EG-
RFQ
DP2750-EG-
RFQ
EP2949-EG-
RFQ
FP2950-EG$24.02
RFQ
DAYTON -

Quick-Install Trolleys

Dayton push trolleys are ideal for lifting and transporting loads by using manual, electric and pneumatic hoists. These units are made of alloy carbon to provide strength & durability and enable efficient loading up to 20000 lb per cycle. They further come integrated with sealed precision bearings for maintenance free operation and solid machined wheels with wraparound side plates for exceptional rolling and eliminating falls in case of wheel failure. Choose from a wide range of these quick install trolleys, available in load capacities ranging from 2000 to 20000 lb.

StyleModelFits Beam Flange WLoad CapacityPrice (ex. VAT)
A25K8052-1/2" to 8"2000 lb.$207.34
A25K8063" to 8"4000 lb.$608.89
A25K8073" to 8"6000 lb.$402.51
A25K8084" to 12"10,000 lb.$613.90
A25K8096" to 12"20,000 lb.$1,203.86
HARRINGTON -

Trolley

StyleModelFits Beam Flange WFits Beam HeightLoad CapacityPrice (ex. VAT)
APTF20052-7/25" to 4"3"1000 lb.$293.55
APTF20102-7/25" to 5"7/10 to 3"2000 lb.$392.36
APTF20303-20/87" to 6-1/50"3/10 to 5"6000 lb.$841.13
BPTF20203-20/87" to 6-1/50"2/5 to 4"4000 lb.$569.23
APTF20504-23/25" to 7-1/50"7/10 to 5"10000 lb.$1,399.93
BPT0805-1/2" to 8-33/50"7/10 to 6"16,000 lb.$3,582.78
APT1005-1/2" to 8-33/50"7/10 to 6"20,000 lb.$3,715.15
AME INTERNATIONAL -

Hydraulic Wheel Trolleys

StyleModelPrice (ex. VAT)
AWTA500$2,901.82
RFQ
AWTA500AP$3,338.18
RFQ
DAYTON -

Push Trolley, 2000 Lbs

StyleModelWheel MaterialPrice (ex. VAT)
A55HE59Solid Machined Cast Iron$227.44
B55HE67Steel$173.40
ALL MATERIAL HANDLING -

GT Series Geared Trolley

All Material Handling GT Series geared trolleys are designed to traverse along beams and rails, enabling heavy load movement with ease and precision. They are used in warehouses and construction sites for material handling applications. These trolleys have wheel axles that are securely locked in place with rivets to prevent them from coming loose. They feature sealed ball bearings for smoother rolling, reducing the effort required during movement and minimising maintenance needs. These geared trolleys have black paint finish for a uniform appearance and easy coordination with other equipment in workplace settings. They are available in lifting capacities of 2200, 4400, 6600, 11000, 22000, 35200, 44000 and 66000 lb.

StyleModelCapacityFlange WidthHeadroomPrice (ex. VAT)
AGT010-202200 lbs.2.28" to 8.66"3.7"$481.09
AGT020-204400 lbs.2.6" to 6.66"4.4"$620.73
AGT030-206600 lbs.2.91" to 8.66"5.8"$812.73
AGT050-2011000 lbs.3.56" to 8.66"6.3"$1,221.82
AGT100-2022000 lbs.4.9" to 12"7.5"$2,038.91
AGT160-2035200 Lbs.5.4" to 12"9.3"$4,113.82
AGT200-2044000 Lbs.5.4" to 12"9.2"$4,629.82
AGT300-2066000 Lbs.6.9" to 12"11.2"$7,137.82
UNISTRUT -

Two Wheel Trolley

StyleModelPrice (ex. VAT)
AP2749N-EG-
RFQ
AP2749-EG$13.09
RFQ
JET TOOLS -

Push Trolleys

StyleModelItemPrice (ex. VAT)
A252710Jaw$170.70
B202750Trolley$270.66
C252010Trolley$259.03
C252015Trolley$386.13
C252005Trolley$199.19
INGERSOLL-RAND -

Trolley 1000 Lb.

ModelItemPrice (ex. VAT)
PT005-8AC6EZQ$233.05
INGERSOLL-RAND -

Geared Trolley, 2200 lb Load Capacity, Fits 5 Inch to 10 Inch Beam Height

ModelItemPrice (ex. VAT)
GT010-8-10CR4PJR$626.90
WILTON TOOLS -

Heavy Duty Manual Trolley, 1/2-HDT, 1/2

ModelItemPrice (ex. VAT)
1/2-HDTCV3RKV$163.96
WILTON TOOLS -

Heavy Duty Manual Trolley 1 Ton

ModelItemPrice (ex. VAT)
1-HDTAH2NJD$208.76
MARTINS INDUSTRIES -

Tyre And Wheel Trolley, 300 lbs Capacity, Plastic, Black

ModelItemPrice (ex. VAT)
MCTPCE8PRJ$59.69
RFQ
FERVI -

Tool Trolley, With Accessories, 470 x 350 x 135 mm Size

ModelItemPrice (ex. VAT)
0105TCF3RFJ$363.60
RFQ
FERVI -

Platform Trolley, 300 kg Capacity, 900 x 600 mm, Platform Dimensions, PVC

ModelItemPrice (ex. VAT)
C300CF3RUB$224.40
RFQ
AME INTERNATIONAL -

Floor Protection Mat Trolley, Stainless Steel

ModelItemPrice (ex. VAT)
15346CE8VWH$2,367.27
RFQ
FERVI -

Platform Trolley, 150 kg Capacity, 700 x 450 mm Platform Dimensions, PVC

ModelItemPrice (ex. VAT)
C150CF3RUA$84.60
RFQ
WOODHEAD -

Trolley

ModelItemPrice (ex. VAT)
1301790694CG9XGX-
RFQ
WOODHEAD -

Trolley

ModelItemPrice (ex. VAT)
1302261071CG9XNR-
RFQ
SUPER-STRUT -

Trolley, 2 Wheel

ModelItemPrice (ex. VAT)
TR292CF4XLF-
RFQ
12

Trolleys

Raptor Supplies offers a wide range of trolleys from brands like Dayton, OZ Lifting Products, Vestil, Martins Industries and more. Trolleys are used for carrying or transporting heavy items in warehouses and processing facilities. They come in various variants namely, Romold drum trolleys, Vestil quick-install manual trollies and Dayton push trolleys. Drum trollies are used to transport drums and act as mobile dispensing units to dispense liquids stored in the drums. Quick install manual, push and geared trollies easily fit S, H, M, W type I-beams and feature locking rings & manual screw mechanism for quick width adjustment. They have solid machined cast-iron wheels / steel rollers with self-aligning, wraparound side plates for maximum mobility while preventing falls in case of wheel failure. Selected models include tyre & wheel dollies for carrying tyres to vehicle or storage racks. Choose from a wide range of these trollies, available in load-bearing capacities ranging from 300 to 60000 lb.

We are here to help!

Looking for a part not listed here?