Please note that the item you have bought is a 115V.

Towing Chains and Cables | Raptor Supplies Worldwide

Towing Chains And Cables

Filter

StyleModelPrice (ex. VAT)
ARS1808NGX16$303.40
ARS1808NGX20$376.20
ARS1808NGX26$414.16
ARS1808NGX30$490.08
LIFT-ALL -

Tow Strap, 20 Feet

StyleModelBreaking StrengthColorWorking Load LimitPrice (ex. VAT)
ATS1802DX2016,000 lb.Yellow5300 lb.$85.69
ATS2802DX2032,000 lb.Yellow10,700 lb.$147.60
BTS2802TX2032,000 lb.Silver10,700 lb.$131.84
StyleModelLengthPrice (ex. VAT)
AG10-51610SGG10ft.$270.88
AG10-51620SGG20ft.$404.28
DAYTON -

Binder Chains

Dayton binder chains are designed for securing loads to trailers & towing vehicles for farming, construction and transportation applications. They feature clevis grab hook that prevents accidental release of chain from the hook, thereby ensuring complete safety and have steel construction for withstanding heavy loads and abrasive outdoor conditions. Choose from a broad range of these binder chains, available in 4700, 5400 & 6600 lb load capacities.

StyleModelGradeHook TypeSizeWorking Load LimitPrice (ex. VAT)
A1DJU943Clevis Grab3/8"5400 lb.$134.09
A1DJV170Welded/Grab Style3/8"6600 lb.$166.63
A1DJV270Clevis Grab3/8"6600 lb.$168.25
A1DJU870Clevis Grab5/16"4700 lb.$125.18
StyleModelColorGradeSizeWorking Load LimitPrice (ex. VAT)
A16001GoldG705/16"4700 lb.$271.69
A16005GoldG705/16"4700 lb.$236.56
A16002GrayG433/8"5400 lb.$154.62
PEERLESS -

Transport Chains

StyleModelLengthTrade SizePrice (ex. VAT)
A861244910 ft.1/2"$195.14
RFQ
A526246025 ft.3/8"$213.65
RFQ
StyleModelSizePrice (ex. VAT)
ARS1812NGX30-$626.08
ARS1812NGX1612" x 16 ft.$430.84
ARS1812NGX2012" x 20 ft.$496.91
ARS1812NGX2612" x 26 ft.$588.26
B/A PRODUCTS CO. -

Chain Sling 1/2

StyleModelHook TypeLengthPrice (ex. VAT)
AG10-12FGOFGO2"-
RFQ
BG10-1210SGGSGG10ft.$474.78
BG10-1220SGGSGG20ft.$712.39
CG10-12FH1SOF2"$410.96
KINEDYNE -

Transport Chain 6600 Lb

StyleModelLengthPrice (ex. VAT)
A10038-16BXGRA16ft.$141.50
B10038-20BRLGRA20ft.$2,280.73
C10038-20BXGRA20ft.$157.08
D10038-25BXGRA25ft.$225.41
StyleModelBreaking StrengthLengthPrice (ex. VAT)
ATS1802TX2016,000 lb.20ft.$83.75
ATS2802TX3032,000 lb.30ft.$197.11
StyleModelPrice (ex. VAT)
ARS1806NGX20$250.88
ARS1806NGX30$311.85
ARS1806NGX16$176.96
ARS1806NGX26$275.05
LIFT-ALL -

Tow Strap L 30 Feet

StyleModelBreaking StrengthColorMaterialWorking Load LimitPrice (ex. VAT)
ATS1802DX3016,000 lb.YellowPolyester5300 lb.$110.33
BTS1802TX3016,000 lb.SilverPolyester5300 lb.$97.71
ATS2802DX3032,000 lb.YellowPolyester10,700 lb.$197.56
CTS2802NX3032,000 lb.YellowNylon10,700 lb.$207.91
KINEDYNE -

Transport Chain 4700 Lb

StyleModelLengthPrice (ex. VAT)
A10034-16BXGRA16ft.$98.89
B10034-20BXGRA20ft.$130.36
C10034-20BRLGRA20ft.$2,070.38
D10034-25BXGRA25ft.$151.75
SNAP-LOC -

Heavy Duty Tow Strap

StyleModelLengthMaterialWidthWorking Load LimitPrice (ex. VAT)
ASLTT115K07R180"Polyester1"2333 Lbs.$24.71
BSLTT230K10R360"Polyester2"3333 Lbs.$40.16
CSLTT430K30R360"Polyester/Steel4"10000 Lbs.$100.44
DSLTT430K20R360"Polyester/Steel4"6670 Lbs.$63.35
DAYTON -

Vehicle Recovery Straps

Dayton straps are designed for towing heavy vehicles & trailers in vehicle recovery applications. They have polymer / nylon fabric construction which is abrasion & cut proof for durability and can be used in harsh weather. These straps have loops on both ends that can be easily connected with towing hooks for vehicle recovery. Choose from a broad range of these vehicle recovery straps, available in 5300 & 10700 lb rated capacities.

StyleModelBreaking StrengthLengthPrice (ex. VAT)
A1DKW815,900 lb.20ft.$67.00
A1DKW932,000 lb.30ft.$186.04
REESE -

Tow Cable 40 inch Steel Black

ModelItemPrice (ex. VAT)
7007542AG9HZJ$53.64
DAYTON -

Emergency Tow Cable L20ft. 1960 Lb.

ModelItemPrice (ex. VAT)
1DLK5AA9JVV$48.55
B/A PRODUCTS CO. -

G70 Latched Hook Chain With Plain End 12'l

ModelItemPrice (ex. VAT)
N711-3212AD3DKJ$117.35
REESE -

Receiver Lock and Cable 12 feet Steel Black

ModelItemPrice (ex. VAT)
7031642AG9HZK$47.49
CAMPBELL -

Tow Cable, Eye Slip Hook Each End, 5/16 Inch Chain Size UPC Tagged Forged Steel

ModelItemPrice (ex. VAT)
5977920CM7WEC$51.80
RFQ
12

We are here to help!

Looking for a part not listed here?