Please note that the item you have bought is a 115V.

Greenlee Tool Pouches | Raptor Supplies Worldwide

GREENLEE Tool Pouches

Used by carpenters, steelworkers, electricians, plumbers and construction workers for storing and transporting tools while keeping them easily accessible and organised. Made of cordura / top-grain leather for excellent stain resistance and to withstand heavy use. Available with up to 20 pockets

Filter

GREENLEE -

Tool Caddies

Greenlee tool caddies keep frequently used tools or equipment within reach and provide on-the-go storage to prevent them from getting misplaced or left behind at jobsites. These caddies are made of a double-layer of lightweight cordura fabric for excellent stain resistance and feature a padded handle & shoulder strap design for easy storage & transportation. They are available in heights of 11 and 13 inches.

StyleModelDepthHeightNumber of PocketsWidthPrice (ex. VAT)
A0158-174"11"78"$61.71
B0158-1510"13"207"$151.70
GREENLEE -

Tool Pouches

Greenlee tool pouches feature 8 pockets at the top to accept tools or machine parts. They feature top-grain leather construction for resistance against cuts & punctures, and are more durable than synthetic or natural fabrics for better protection of tools. These tool pouches are integrated with washer rivets for added strength and tapered compartments for excellent tool stability. Variants are available in depths of 6 and 7 inches.

StyleModelDepthHeightNumber of PocketsWidthPrice (ex. VAT)
A0258-136"11"53.5"$88.15
B0258-117"10.5"86"$131.89
GREENLEE -

Tool Bags

StyleModelPrice (ex. VAT)
A0158-28$123.73
RFQ
B0158-27$305.88
RFQ
C0158-21$210.55
RFQ
D0158-22$207.86
RFQ
E0158-26$342.56
RFQ
F0158-25$229.29
RFQ
G0158-29$314.30
RFQ
H0158-24$175.76
RFQ

We are here to help!

Looking for a part not listed here?