Please note that the item you have bought is a 115V.

Destaco Toggle Clamp Spindle Assemblies | Raptor Supplies Worldwide

DESTACO Toggle Clamp Spindle Assemblies

Destaco toggle clamp spindle assemblies include a variety of flat tip, swivel foot and neoprene spindles in both metric and imperial sizes. They are supplied with jam nuts for tight fitting and clamping distance adjustments.

Filter

These Destaco toggle clamp spindle assemblies are designed to be used with the brand's toggle clamps. They are threaded rods with rubber stoppers used to secure materials to work surfaces. They can ... Read More

DESTACO -

Flat Tip Bonded Neoprene Spindle Inch

These Destaco flat tip bonded neoprene spindles are threaded rods with rubber stoppers used to secure materials to work surfaces. These toggle clamp spindle assemblies can be adjusted to accommodate materials of varying thicknesses and can mount onto compatible toggle clamps (including manual, power & hydraulic clamps) to protect them from damage caused by abrasion / twisting / flexing, as well as to ensure optimal functionality and performance during welding, drilling and milling operations in the aerospace, automotive and food & packaging industries. When the rubber stoppers begin to wear away, these spindles eliminate the risk of marring owing to the neoprene constructed tips. The neoprene construction of these spindles exhibit chemical stability by maintaining flexibility over a wide temperature range (-22 degrees to 220 degrees Fahrenheit). They also ensure extended service life and provide maximum clamping force. These oil resistant and silicone free spindles include jam nuts to permit clamping distance adjustments as well as facilitate easy and secure installation. These spindles offer hardness up to 85 Shore A and are available in #8-32, #10-32, 1/4-20, 5/16-18, 1/2-13, 5/8-11, 3/8-16, M6, M8, M10 and M12 thread size variants for quick fastening, on Raptor Supplies.
We also offer spindles in stainless steel construction for corrosion resistant performance. If you want to order these, simply request a quote for the same on Raptor Supplies.

StyleModelCap Width (In.)Thread SizeLengthPrice (ex. VAT)
A2252080.5"5/16-182.25"$4.53
A5072080.5"5/16-183"$5.08
A1052080.34"8-321"$4.36
A2012080.38"10-321.38"$3.71
A2022080.44"1/4-201.63"$4.19
A2152080.44"1/4-202.13"$4.95
A2352080.56"3/8-165.75"$9.18
A5272080.56"3/8-163.5"$7.38
A2402080.56"3/8-163.25"$6.28
A2472080.75"1/2-133.87"$9.99
A2672080.94"5/8-115"$13.55
DESTACO -

Swivel Foot Spindle

Destaco swivel foot spindles are used in straight-line action clamps and consist of an internal compression spring to adjust thickness according to the material. They are available in different thread sizes, heights and swivel angles.

StyleModelCap Width (In.)Thread SizeLengthPrice (ex. VAT)
A5072060.5"5/16-182.75"$9.28
A2072060.44"1/4-202.75"$9.09
A2102060.56"3/8-163.38"$10.70
A4682060.56"3/8-163.06"$9.91
A468206-M0.67"M103"$10.59
A2502060.75"1/2-134.63"$17.05
B2102092"3/8-163.56"$35.98
DESTACO -

Flat Tip Bonded Neoprene Spindle Metric

StyleModelCap Width (In.)Thread SizeLengthPrice (ex. VAT)
A201208-M0.31"M432mm$3.16
B205208-M0.31"M422mm$2.87
C202208-M0.39"M644mm$4.42
C215208-M0.39"M654mm$4.75
C225208-M0.51"M853mm$5.07
C507208-M0.51"M883mm$5.07
B307208-M0.51"M843mm$4.55
C240208-M0.67"M1079mm$6.09
D235208-M1.02"M10 x 1.5120mm$7.65

Features

  • These Destaco spindles have neoprene / steel construction with or without zinc plating to exhibit chemical stability by maintaining flexibility over a wide temperature range (-22 degrees to 220 degrees Fahrenheit) or for resisting corrosion, respectively.
  • The Destaco Spindle catalogue includes flat tip, rounded and swivel foot variants.
  • The flat tip spindles offer up to 85 Shore A Rockwell Hardness and feature oil-resistant & silicone-free properties for exceptional service life.
  • The neoprene tips prevent marring during clamping operations.
  • These Destaco spindles are supplied with jam nuts to permit adjustments between clamping distances.
  • They have threaded bodies for easy and secure installation.

Standards and Approvals

  • ISO 14001:2015
  • ISO 9001:2015

Frequently Asked Questions

How much pressure is a toggle clamp capable of?

Destaco hold down toggle clamps apply downward clamping force by increasing the applied load via toggle mechanisms. You can see the clamping force on the packaging itself, which is specified in Newton (N). Use this information with the size of the toggle clamp to work out the degree of pressure that the tool will have to exert on a piece of wood. The larger the piece of wood, the greater the pressure required.

What is the difference between flat tip bonded spindles and swivel foot spindles?

Flat tip bonded spindles eliminate marking on fragile or polished surfaces while swivel foot spindles are used where a large area needs to be clamped.

Which spindle is better - neoprene or stainless steel?

Both spindle variants have their unique features. Neoprene spindles have neoprene constructed tips to prevent marring during clamping and exhibit chemical stability by maintaining flexibility over a wide temperature range. Stainless steel spindles, on the other hand, ensure prolonged service life, anti-corrosion properties and high tensile strength in extremely high & low temperatures.

What does clamping force mean?

Clamping force is the total amount of force applied to the workpiece while closing or locking the clamp during the manufacturing process. It is generally less than the stated holding capacity. The actual clamping force depends on multiple factors such as spindle position, cylinder area, cylinder bore, clamping arm length and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

We are here to help!

Looking for a part not listed here?