Please note that the item you have bought is a 115V.

Tie Down Winch Bars | Raptor Supplies Worldwide

Tie Down Winches And Winch Bars

Filter

Tie down winches and winch bars are useful for the transportation industry to secure cargo on flatbed trailers, truck beds and other similar vehicles. Raptor Supplies offers these bars from brands like Kinedyne, Lift-All, B/A Products Co. and Vestil.

VESTIL -

SW Series Truck Mounted Strap Winches

StyleModelCapacityInstallationPrice (ex. VAT)
ASW-4-PSW8 lbs.Weld-on$95.38
BSW-4-PSB11 lbs.Bolt-on$110.44
VESTIL -

SW Series Winch Bars

StyleModelColorPrice (ex. VAT)
ASW-BAR-PTBlack$54.35
BSW-BARSilver$51.62
LIFT-ALL -

Tie Down Winch

StyleModelMounting StylePrice (ex. VAT)
A61221Bolt-On$86.59
B61222Standard Fixed Weld-on$74.96
KINEDYNE -

Tie Down Winch

StyleModelMounting StylePrice (ex. VAT)
A1820P2GRABolt-On$77.35
B1820GRAWeld-On$68.21
C7820GRAWeld-On$73.85
KINEDYNE -

Sliding Tie Down Winch

StyleModelMounting StylePrice (ex. VAT)
A3820GRA"C" Channel Style Winch Track$73.50
B5820GRA"C" Channel Style Winch Track$79.10
A3820SPCGRA"C" Channel Style Winch Track$122.58
C1020GRADouble "L" Style Winch Track$65.18
KINEDYNE -

Winch Bar With Knurled Handle

StyleModelPrice (ex. VAT)
A37030GRA$48.90
B37031GRA$59.21
KINEDYNE -

Low Profile Tie Down Winch 5000 Lb.

ModelItemPrice (ex. VAT)
14001NPGRAAB6XZU$137.89

Tie Down Winches And Winch Bars

Tie down winches securely tie down cargos in short or long hauls of trucks or trailers. Raptor Supplies offers these bars from brands like Kinedyne, Lift-All, B/A Products Co. and Vestil. The winch bars catalogue includes standard or low-profile, sliding tie-down, winch bar with handles and cargo strap winches. The truck mounted strap winches from Vestil are integrated with straps to minimise the risk of damaging the products during transits, as well as eliminate unnecessary shiftings. Choose from a broad range of these winches, available in C channel style, bolt-on, weld-on, double L-style and standard fixed weld-on mounting styles.

Working Mechanism

  • Position the winch on the side rail of the trailer or truck bed in the desired location. Make sure that the winch is securely attached to the rail.
  • Thread the strap or chain through the winch, ensuring that it is centred and not twisted.
  • Pull the strap or chain tight and fasten it to the cargo using the appropriate attachment points.
  • Use the winch bar to tighten the strap or chain by inserting the bar into the winch and turning it in a clockwise direction.
  • Use the bar to tighten the strap or chain to the desired tension. Repeat this process for each winch and tie-down used.
  • Once the cargo is securely fastened and the straps or chains are properly tensioned, check the entire load to make sure that it is stable and will not shift during transport.
  • When unloading, loosen the winches and remove the straps or chains carefully, ensuring that the load is stable and secure.

Frequently Asked Questions

How do I properly secure a load having irregular shapes with tie-down winches and winch bars?

Use multiple tie-down points and straps to secure the load from different angles. Using winch bars, tighten each strap until the load is tensioned and secured properly.

How do I properly tension a winch strap or chain without over-tightening it?

Use a tension gauge to measure the tension of the strap or chain.

How to maintain tie-down winches and winch bars?

Proper maintenance of tie-down winches and winch bars includes cleaning, lubrication & regular inspections for damage or wear.

How to choose the right tie-down winch for my cargo?

To choose the right tie-down winch, consider the weight & size of cargo, the number of tie-down points required and the type of winch compatible with your trailer or truck bed.

We are here to help!

Looking for a part not listed here?