Please note that the item you have bought is a 115V.

Dial Dial Thickness Gages | Raptor Supplies Worldwide

Thickness Gages

Filter

PROTO -

Feeler Gauge Set

StyleModelItemRangePrice (ex. VAT)
AJ000RFeeler Gauge Set0.009 to 0.027"$30.60
BJ000TLLong Blade Feeler Gauge Set0.0015 to 0.04"$59.86
CJ000AShort Blade Feeler Gauge Set0.003 to 0.018"$10.14
DJ000AAShort Blade Feeler Gauge Set0.0015 to 0.04"$24.10
EJ000NStep-cut Feeler Gauge Set0.004 to 0.027"$40.81
INSIZE -

Electronic Thickness Gage

StyleModelAccuracyThroat DepthPrice (ex. VAT)
A2871-101+/-.0002"1.18"$458.78
B2872-10+/-.0008"4.72"$283.38
C2871-10+/-.0008"1.18"$256.38
STARRETT -

Thickness Gages

StyleModelPrice (ex. VAT)
A666-15$75.81
B666M-10$105.76
C666-6$76.56
D66B$148.31
E666-9$67.28
F666-7$75.34
E666-17$69.23
G666-10$70.84
H666-25$78.66
I666M-4$120.96
J666-1/2$547.85
STARRETT -

Thickness Gauges

Starrett thickness gauges are used by engineers & machinists for measuring gap widths by inserting gauges into a gap. These gauges feature tempered steel construction for structural rigidity and resisting corrosion on exposed surfaces. They provide resolution up to 0.001 inch and can be used for adjusting spark plugs / tappets / distributor points, checking bearing clearances and gearing rings / pins / fitting pistons.

StyleModelRangePrice (ex. VAT)
A572A0.0015 to 0.035"$173.76
B667-1 1/20.0015"$6.96
C172E0.002 to 0.015"$154.58
B667-2 1/20.0025"$7.06
B667-240.024"$5.10
B667-270.027"$5.10
B667-280.028"$4.71
B667-290.029"$5.13
MITUTOYO -

Digital Thickness Gage

StyleModelCalibration CertificateResolutionThroat DepthPrice (ex. VAT)
A547-400S-0.001 mm0.8"$1,173.05
B547-520SNo0.010 mm4.7"$447.23
B547-520SCERTYes0.01 mm4.7"$493.75
STARRETT -

Thickness Gages

StyleModelPrice (ex. VAT)
A666-16$69.26
B172AT$76.73
A666-11$69.40
A666-13$68.70
STARRETT -

Dial Thickness Gages

StyleModelRangeResolutionThroat DepthPrice (ex. VAT)
A1015A0 to 0.5"0.0005"2.5"$684.26
B1015B-40 to 1"0.001"4"-
RFQ
MITUTOYO -

Dial Thickness Gages

StyleModelAccuracyCalibration CertificateRangeResolutionThroat DepthPrice (ex. VAT)
A7326S+/-0.0002"No0 to 0.05"0.0001"1.18"$330.78
B7326SCERT+/-0.0002"Yes0 to 0.05"0.0001"1.18"$390.04
C7301+/-0.015 mm-10mm0.01 mm30mm$167.41
STARRETT -

Thickness Gauges

StyleModelRangePrice (ex. VAT)
A667-1/20.0005"$30.41
A667-10.001"$10.83
B172A0.0015 to 0.015"$77.40
C66T0.0015 to 0.025"$145.45
D660.0015 to 0.025"$129.96
E4670.0015 to 0.2"$201.59
A667-20.002"$6.49
A667-30.003"$7.16
A667-40.004"$5.54
A667-50.005"$5.59
A667-60.006"$5.11
A667-70.007"$5.08
A667-80.008"$5.10
A667-90.009"$4.36
A667-100.01"$4.33
A667-110.011"$4.38
A667-120.012"$4.40
A667-130.013"$4.73
A667-140.014"$4.74
A667-150.015"$4.69
A667-160.016"$4.71
A667-170.017"$4.74
A667-180.018"$4.75
A667-190.019"$4.74
A667-200.02"$4.41
STARRETT -

Thickness Gage Holder Double End

ModelItemPrice (ex. VAT)
806DAE6MXM$68.76
STARRETT -

Engineers Taper Wire Thickness Gage

ModelItemPrice (ex. VAT)
245AD6XEB$334.89
STARRETT -

Thickness Gage Holder Single End

ModelItemPrice (ex. VAT)
806AE6MXL$58.73
MITUTOYO -

Thickness Gage Steel 0 - 0.47 Range

ModelItemPrice (ex. VAT)
547-561SAG3PLD$407.24
INSIZE -

Thickness Gage, 0 to 0.500 Range, 0.0005 Inch Resolution

ModelItemPrice (ex. VAT)
2364-055CE9DRD$141.83
STARRETT -

Dial Indicator Pocket Gage 0 To 0.375 In

ModelItemPrice (ex. VAT)
1010ZAC4GZZ$643.23
MITUTOYO -

Dial Thickness Gauge, 0 Inch to 0.5 Inch Range, 0.001 Inch Graduations, 30 mm Throat Depth

ModelItemPrice (ex. VAT)
7300A W/CERTCN2THV$229.56
STARRETT -

Digital Thickness Gage 0-0.500 In

ModelItemPrice (ex. VAT)
765AAC8NEF$191.00
MITUTOYO -

Digimatic Thickness Gage Range 0-47 Inch

ModelItemPrice (ex. VAT)
547-500SAD6XTH$421.78
STARRETT -

Thickness Gage Stock 32 Straight Leaves

ModelItemPrice (ex. VAT)
S667AAC4HJH$175.91
MITUTOYO -

Thickness Gage Range 0 -.47 Inch Nist

ModelItemPrice (ex. VAT)
547-500SCERTAC6VBJ$483.00
BAILEIGH INDUSTRIAL -

Fractional-Display Digital Thickness Gauge, Range 0 To 1 Inch

ModelItemPrice (ex. VAT)
B-MEASUREDTCH6NMY$49.21
RFQ
12

Thickness Gages

Thickness gages are used to determine the thickness or gage of metals, plastics, woods or small instruments and are ideal for use in mechanical and industrial engineering applications. Raptor Supplies offers a wide range of thickness gages from brands like Starrett, Mitutoyo, Proto and Westward. Dial thickness gages have a jaw which features steel measuring contact pins and a handle & lever. The item to be measured is inserted between the contact pins and the lever is released, with the pins closing over the surface and measuring the thickness of the material. Mitutoyo thickness gages are designed for quick and efficient measurement of small dimensions. These thickness gages feature an ergonomic grip handle which reduces user fatigue and spring loaded plunger which makes the instrument easy to use. They are suited for measuring the thickness of paper, film, wire, sheet metal and similar materials. Starrett thickness gages have straight leaves and are used in aviation, diesel, automotive and farm equipment manufacturing applications. These gages are made from the finest tempered-steel and feature a locking device which allows secure locking of one or more leaves in position. They come with a rugged steel case which protects the leaves and are specially used for adjusting tappets, spark plugs and distributor points.

We are here to help!

Looking for a part not listed here?