A | EA11A-NIST | -58 Degrees to 1999 Degrees F | 0.3% of Reading | (6) AAA | Backlit 3 Line LCD | Min/Max | 1 | 0.1 Degrees , 1 Degrees | - | $321.09 | |
A | EA11A | -58 Degrees to 1999 Degrees F | 0.3% of Reading | (6) AAA | Backlit 3 Line LCD | Min/Max/Avg/Dif | 1 | 0.1 Degrees , 1 Degrees | - | $171.68 | |
B | EA10-NIST | -200 Degrees to 1999 Degrees F | +/-0.3% (+2 Degrees F/+1 Degrees C) | (6) AAA | Backlit 3 Line LCD | Min/Max | 2 | 0.1 Degrees , 1 Degrees | - | $311.01 | |
B | EA10 | -200 Degrees to 1999 Degrees F | +/-0.3% (+2 Degrees F/+1 Degrees C) | (6) AAA | Backlit 3 Line LCD | Min/Max | 2 | 0.1 Degrees , 1 Degrees | - | $217.41 | |
C | SDL200 | Type J -148 Degrees to 2192 Degrees F, Type K -148 Degrees to 2372 Degrees F, Type T -58 Degrees to 752 Degrees F, Type E -58 Degrees to 1652 Degrees F, Type R 32 Degrees to 3092 Degrees F, Type S 32 Degrees to 2732 Degrees F | Types J, K, E, T +/-0.4% rdg (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% rdg (2 Degrees F/1 Degrees C) | (6) AA | Backlit LCD | Min/Max | 4 | 0.1 Degrees , 1 Degrees | 1 to 3600 sec. | $571.75 | |
C | SDL200-NIST | Type J -148 Degrees to 2192 Degrees F, Type K -148 Degrees to 2372 Degrees F, Type T -58 Degrees to 752 Degrees F, Type E -58 Degrees to 1652 Degrees F, Type R 32 Degrees to 3092 Degrees F, Type S 32 Degrees to 2732 Degrees F | Types J, K, E, T +/-0.4% rdg (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% rdg (2 Degrees F/1 Degrees C) | (6) AA | Backlit LCD | Min/Max | 4 | 0.1 Degrees , 1 Degrees | 1 to 3600 sec. | $797.96 | |
D | EA15 | Type K -200 Degrees to 1999 Degrees F, Type J -200 Degrees to 1994 Degrees F, Type T -200 Degrees to 752 Degrees F, Type E -200 Degrees to 1598 Degrees F, Type R 32 Degrees to 1999 Degrees F, Type S 32 Degrees to 1999 Degrees F, Type N -200 Degrees | Types J, K, E, T, N +/-0.05% rdg (1.5 Degrees F/0.75 Degrees C) and Types R, S +/-0.05% rdg (4 Degrees F/2 Degrees C) | (6) AAA | Backlit 3 Line LCD | Min/Max/Avg/Dif | 2 | 0.1 Degrees | 3 to 355 sec. | $466.20 | |
E | EA15-NIST | Type K -200 Degrees to 1999 Degrees F, Type J -200 Degrees to 1994 Degrees F, Type T -200 Degrees to 752 Degrees F, Type E -200 Degrees to 1598 Degrees F, Type R 32 Degrees to 1999 Degrees F, Type S 32 Degrees to 1999 Degrees F, Type N -200 Degrees | Types J, K, E, T, N +/-0.05% rdg (1.5 Degrees F/0.75 Degrees C) and Types R, S +/-0.05% rdg (4 Degrees F/2 Degrees C) | (6) AAA | Backlit 2 Line LCD | Min/Max | 2 | 0.1 Degrees | 3 to 355 sec. | $566.61 | |
F | 421502 | Type K -328 Degrees to 2498 Degrees F, Type J -328 Degrees to 1922 Degrees F | +/-0.05% rdg | (1) 9V | 3 Line LCD | Min/Max/Avg/Dif | 2 | 0.1 Degrees C or 0.2 Degrees F | - | $264.88 | |
F | 421502-NIST | Type K -328 Degrees to 2498 Degrees F, Type J -328 Degrees to 1922 Degrees F | +/-0.05% of Reading | (1) 9V | Backlit 3 Line LCD | Min/Max/Avg/Dif | 2 | 0.1 Degrees C or 0.2 Degrees F | - | $398.71 | |
G | TM100-NIST | Type K -328 Degrees to 2501 Degrees F, Type J 346 Degrees to 2012 Degrees F | +/-0.15% rdg + 1 Degrees C | (1) 9V | Backlit 3 Line LCD | Min/Max/Avg/Dif | 1 | 0.1 Degrees , 1 Degrees | - | $303.85 | |
G | TM100 | Type K -328 Degrees to 2501 Degrees F, Type J 346 Degrees to 2012 Degrees F | +/-0.15% rdg + 1 Degrees C | (1) 9V | Backlit 3 Line LCD | Min/Max/Avg/Dif | 1 | 0.1 Degrees , 1 Degrees | - | $165.70 | |