Please note that the item you have bought is a 115V.

Thermocouple Thermometers | Raptor Supplies Worldwide

Thermocouple Thermometers

Filter

EXTECH -

Thermocouple Thermometer

StyleModelTemp. RangeAccuracyBattery TypeDisplayMemoryNumber of InputsResolutionSampling RatePrice (ex. VAT)
AEA11A-NIST-58 Degrees to 1999 Degrees F0.3% of Reading(6) AAABacklit 3 Line LCDMin/Max10.1 Degrees , 1 Degrees-$321.09
AEA11A-58 Degrees to 1999 Degrees F0.3% of Reading(6) AAABacklit 3 Line LCDMin/Max/Avg/Dif10.1 Degrees , 1 Degrees-$171.68
BEA10-NIST-200 Degrees to 1999 Degrees F+/-0.3% (+2 Degrees F/+1 Degrees C)(6) AAABacklit 3 Line LCDMin/Max20.1 Degrees , 1 Degrees-$311.01
BEA10-200 Degrees to 1999 Degrees F+/-0.3% (+2 Degrees F/+1 Degrees C)(6) AAABacklit 3 Line LCDMin/Max20.1 Degrees , 1 Degrees-$217.41
CSDL200Type J -148 Degrees to 2192 Degrees F, Type K -148 Degrees to 2372 Degrees F, Type T -58 Degrees to 752 Degrees F, Type E -58 Degrees to 1652 Degrees F, Type R 32 Degrees to 3092 Degrees F, Type S 32 Degrees to 2732 Degrees FTypes J, K, E, T +/-0.4% rdg (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% rdg (2 Degrees F/1 Degrees C)(6) AABacklit LCDMin/Max40.1 Degrees , 1 Degrees1 to 3600 sec.$571.75
CSDL200-NISTType J -148 Degrees to 2192 Degrees F, Type K -148 Degrees to 2372 Degrees F, Type T -58 Degrees to 752 Degrees F, Type E -58 Degrees to 1652 Degrees F, Type R 32 Degrees to 3092 Degrees F, Type S 32 Degrees to 2732 Degrees FTypes J, K, E, T +/-0.4% rdg (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% rdg (2 Degrees F/1 Degrees C)(6) AABacklit LCDMin/Max40.1 Degrees , 1 Degrees1 to 3600 sec.$797.96
DEA15Type K -200 Degrees to 1999 Degrees F, Type J -200 Degrees to 1994 Degrees F, Type T -200 Degrees to 752 Degrees F, Type E -200 Degrees to 1598 Degrees F, Type R 32 Degrees to 1999 Degrees F, Type S 32 Degrees to 1999 Degrees F, Type N -200 DegreesTypes J, K, E, T, N +/-0.05% rdg (1.5 Degrees F/0.75 Degrees C) and Types R, S +/-0.05% rdg (4 Degrees F/2 Degrees C)(6) AAABacklit 3 Line LCDMin/Max/Avg/Dif20.1 Degrees3 to 355 sec.$466.20
EEA15-NISTType K -200 Degrees to 1999 Degrees F, Type J -200 Degrees to 1994 Degrees F, Type T -200 Degrees to 752 Degrees F, Type E -200 Degrees to 1598 Degrees F, Type R 32 Degrees to 1999 Degrees F, Type S 32 Degrees to 1999 Degrees F, Type N -200 DegreesTypes J, K, E, T, N +/-0.05% rdg (1.5 Degrees F/0.75 Degrees C) and Types R, S +/-0.05% rdg (4 Degrees F/2 Degrees C)(6) AAABacklit 2 Line LCDMin/Max20.1 Degrees3 to 355 sec.$566.61
F421502Type K -328 Degrees to 2498 Degrees F, Type J -328 Degrees to 1922 Degrees F+/-0.05% rdg(1) 9V3 Line LCDMin/Max/Avg/Dif20.1 Degrees C or 0.2 Degrees F-$264.88
F421502-NISTType K -328 Degrees to 2498 Degrees F, Type J -328 Degrees to 1922 Degrees F+/-0.05% of Reading(1) 9VBacklit 3 Line LCDMin/Max/Avg/Dif20.1 Degrees C or 0.2 Degrees F-$398.71
GTM100-NISTType K -328 Degrees to 2501 Degrees F, Type J 346 Degrees to 2012 Degrees F+/-0.15% rdg + 1 Degrees C(1) 9VBacklit 3 Line LCDMin/Max/Avg/Dif10.1 Degrees , 1 Degrees-$303.85
GTM100Type K -328 Degrees to 2501 Degrees F, Type J 346 Degrees to 2012 Degrees F+/-0.15% rdg + 1 Degrees C(1) 9VBacklit 3 Line LCDMin/Max/Avg/Dif10.1 Degrees , 1 Degrees-$165.70
COOPER ATKINS -

Thermocouple Thermometer

StyleModelAccuracyBattery TypeDisplayProbe ConnectorResolutionTemp. RangePrice (ex. VAT)
A35235+/- 0.5 Degrees F(2) AAABacklit 3 Line LCDPermanent0.1 Degrees , 1 Degrees-100 Degrees to 500 Degrees F$548.14
B35200-K+/-0.5 Degrees F(2) AAA4 Digit LCDMini-Type0.1 Degrees , 1 Degrees-100 Degrees to 999 Degrees F$436.06
C35232+/-0.9 Degrees F and +/-0.5 Degrees C(2) AAABacklit 3 Line LCDPermanent0.1 Degrees , 1 Degrees-100 Degrees to 500 Degrees F$529.56
D35240+/- 0.9 Degrees F and +/- 0.5 Degrees C(2) AAABacklit 3 Line LCDPermanent0.1 Degrees , 1 Degrees-100 Degrees to 500 Degrees F$511.25
E93013-K+/-2 Degrees F, +/-1 Degrees C(3) AAA3 Digit LCDMini-Type1 Degrees-40 Degrees to 500 Degrees F$577.69
F94003-K0.5 Degrees F Over Entire Range At Ambient Range of 68 Degrees to 86 Degrees F(3) AAABacklit 3 Line LCDMini-Type0.1 Degrees-100 Degrees to 999 Degrees F$520.44
StyleModelCalibration CertificatePrice (ex. VAT)
ATM500-NISTNIST$2,059.65
ATM500Optional$2,001.49
TRACEABLE -

Thermocouple Thermometer

StyleModelAccuracyBattery TypeNumber of InputsProbe ConnectorResolutionSampling RateTemp. RangePrice (ex. VAT)
A4137+/-0.75% + 1 Degrees C(1) 9V2Mini-Type0.1 Degrees , 1 Degrees1 sec.-50 Degrees to 1999 Degrees F$319.60
B4015+/-1 Degrees C(1) AAA1Mini-Type0.1 Degrees , 1 Degrees2 Per sec.-328 Degrees to 2498 Degrees F$209.20
C4146+/-1 Degrees C and +/-2 Degrees C1.5V Silver Oxide1Mini-Type0.1 Degrees (-20 Degrees and 200 Degrees )--58° to 302° F$59.74
D4373+/-1 Degrees C Between -20 Degrees and 100 Degrees C-1Permanent0.1 Degrees (-20 Degrees and 200 Degrees )--58 Degrees to 572 Degrees F$87.98
REED INSTRUMENTS -

Thermocouple Thermometers

StyleModelAccuracyBattery TypeMemoryPrice (ex. VAT)
AR2400-KIT---$446.73
BR2400---$117.00
CSD-947+/-(0.4% + 1 Degrees C) and +/-(0.4% + 1.8 Degrees F)(6) AAMax/Min-
RFQ
DR2450SD+/-0.4%, 1.8° F6 AAMin/Max$350.93
RFQ
GENERAL TOOLS & INSTRUMENTS LLC -

Temperature Recorder Type K 12 Inputs

ModelItemPrice (ex. VAT)
DT4208SDAF2QAR$1,457.18
REED INSTRUMENTS -

Thermocouple Thermometer Kit, Data Logger, 4 Channel

ModelItemPrice (ex. VAT)
SD-947DELUXECD4CZJ$546.00
REED INSTRUMENTS -

Thermocouple Thermometer, NSIT Certified, 4 Channel

ModelItemPrice (ex. VAT)
SD-947-NISTCD4CZH$548.36
MILWAUKEE -

Thermocouple Thermometer 2 Input

ModelItemPrice (ex. VAT)
2270-20AD6NWH$562.35
GENERAL TOOLS & INSTRUMENTS LLC -

Thermocouple Thermometer Type K 4 Inputs

ModelItemPrice (ex. VAT)
DT4947SDAG7GGJ$516.14
REED INSTRUMENTS -

Temperature Simulator, 8 Thermocouple, 7 RTD

ModelItemPrice (ex. VAT)
R2800CD4DJG$542.45
WESTWARD -

Thermocouple Thermometer 1 Input Type K

ModelItemPrice (ex. VAT)
2LTC6AC2PDV$55.60
REED INSTRUMENTS -

Thermometer, Type K Thermocouple, NSIT Certified, -50 to 1300 deg. C

ModelItemPrice (ex. VAT)
R2400-NISTCD4CZF$288.36
REED INSTRUMENTS -

Temperature Simulator, NIST, Certified, 8 Thermocouple, 7 RTD

ModelItemPrice (ex. VAT)
R2800-NISTCD4DJH$761.09

Thermocouple Thermometers

Thermocouple thermometers are used as temperature and flame sensors in safety devices for gas-powered appliances. Raptor Supplies offers a wide range of thermocouple thermometers from brands like Extech, REED Instruments, General and Cooper Atkins. Thermocouples are usually inexpensive & interchangeable and are capable of measuring the temperatures of kilns, gas turbine exhaust, diesel engines and similar industrial processes. Extech thermocouple thermometers are ideal for measuring extreme temperatures and come with a memory feature which can manually store / recall up to 150 readings for error free and precise operation. They feature a backlit LCD screen providing clear temperature readings and Type K bead wire temperature probes which can operate from -270 to 1260 degrees Celsius. Thermocouple thermometers from Cooper Atkins are ideal for applications in the food service, automobile & chemical industries. These ISO 9001:2000 certified thermometers feature an ergonomic design that fits nicely in the palm and provides 4500 hours of battery life. They come with a molded rubber boot that provides impact & water resistance, with the rubber boots having molded tabs on the side to store needle probes.

We are here to help!

Looking for a part not listed here?