A | 8 DBU-SS | - | SS | - | 1/2" | - | Tube to NPT | - | - | $101.86 | |
B | 10 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 7/8-14 | 5/8" | 5/8" | Tube to SAE Straight Thread | 5000 psi | - | $25.45 | |
B | 8-12 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 1-1/16-12 | 1/2" | 1/2" | Tube to SAE Straight Thread | 4500 psi | - | $37.45 | |
B | 4-5 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 1/2-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $60.96 | |
B | 4-6 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 9/16-18 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $27.46 | |
B | 6 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 9/16-18 | 3/8" | 3/8" | Tube to SAE Straight Thread | 5000 psi | - | $14.71 | |
B | 6-8 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 3/4-16 | 3/8" | 3/8" | Tube to SAE Straight Thread | 5000 psi | - | $20.29 | |
B | 8 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 3/4-16 | 1/2" | 1/2" | Tube to SAE Straight Thread | 5000 psi | - | $21.34 | |
B | 12 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 1-1/16-12 | 3/4" | 3/4" | Tube to SAE Straight Thread | 4500 psi | - | $33.81 | |
C | 6-8 C5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 3/4-16 | 3/8" | 3/8" | Tube to SAE Straight Thread | 5000 psi | 3/4-16" | $120.59 | |
B | 16 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 1-5/16-12 | 1" | 1" | Tube to SAE Straight Thread | 4000 psi | - | $37.41 | |
B | 4 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 7/16-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $36.65 | |
B | 4-5 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 1/2-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $85.00 | |
B | 4-6 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 9/16-18 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $48.70 | |
B | 6 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 9/16-18 | 3/8" | 3/8" | Tube to SAE Straight Thread | 5000 psi | - | $47.03 | |
B | 6-8 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 3/4-16 | 3/8" | 3/8" | Tube to SAE Straight Thread | 5000 psi | - | $106.03 | |
B | 8 F5BU-SS | -30 Degrees to 250 Degrees F | SS | 3/4-16 | 1/2" | 1/2" | Tube to SAE Straight Thread | 5000 psi | - | $70.18 | |
B | 4 F5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 7/16-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | - | $12.38 | |
C | 8-12 C5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 1-1/16-12 | 1/2" | 1/2" | Tube to SAE Straight Thread | 4000 psi | - | $144.89 | |
C | 8 C5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 3/4-16 | 1/2" | 1/2" | Tube to SAE Straight Thread | 5000 psi | 3/4-16" | $41.04 | |
C | 10 C5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 7/8-14 | 5/8" | 5/8" | Tube to SAE Straight Thread | 4500 psi | 7/8-14" | $56.50 | |
C | 4 C5BU-SS | -30 Degrees to 250 Degrees F | SS | 7/16-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | 7/16-20" | $135.45 | |
C | 4 C5BU-S | -30 Degrees to 250 Degrees F | Steel, Chromium-6 Free | 7/16-20 | 1/4" | 1/4" | Tube to SAE Straight Thread | 5000 psi | 7/16-20" | $27.84 | |
D | 6 BU-S | -65 Degrees to 500 Degrees F | Steel, Chromium-6 Free | 9/16-18 | 3/8" | 3/8" | - | - | - | $3.24 | |
D | 12 BU-S | -65 Degrees to 500 Degrees F | Steel, Chromium-6 Free | 1-1/16-12 | 3/4" | 3/4" | - | - | - | $5.45 | |