1009 Stainless Steel Gauge, Stainless Steel Tube
ASHCROFT
| Pressure Range Type | Nominal Dial Size | Case Color | Primary Scale Units | Primary Pressure Range | Primary Scale Minor Graduations | Burst Pressure | Smallest Graduation | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | Stainless Steel | - | - | - | - | 2 | $783.48 |
| Pressure | 2 1/2" | Metallic | Psi | 0 psi to 60 psi | 0.5 | 1600 psi | - | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 15 psi | 0.1 | 1200 psi | - | $795.73 |
| Compound | 4 1/2" | Metallic | In. Hg/psi | 0 psi to 30 psi | - | - | - | $795.73 |
| Compound | 4 1/2" | Metallic | In. Hg/psi | 0 psi to 30 psi | - | - | - | $795.73 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 30 psi | 0.2 | 1400 psi | - | $795.73 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 100 psi | 1 | 1100 psi | 1 | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 to 160 | 2 | 1400 psi | 2 | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 400 psi | 5 | 1600 psi | 5 | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 600 psi | 5 | 2000 psi | 5 | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 1000 psi | 10 | 16000 psi | 10 | $783.48 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 1500 psi | 20 | 21400 psi | 20 | $929.60 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 2000 psi | 20 | 21000 psi | 20 | $929.60 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 3000 psi | 20 | 23400 psi | 20 | $929.60 |
| Pressure | 4 1/2" | Metallic | Psi | 0 psi to 5000 psi | 50 | 25300 psi | 50 | $929.60 |
Explore More
- BOUTON OPTICAL
- JOHNS MANVILLE
- KEYSHAFT
- DORMER
- CHAMPION TOOL STORAGE
- Plate Casters
- Drench Hoses
- LED Channel Strip Fixtures
- Parking Curb and Speed Bump Accessories
- Direct Drive Axial Downblast Ventilators
- DESTACO 213 Series Horizontal Hold Down Clamps
- DUPONT Collared Disposable Coveralls
- IRONCAT TIG Welding Gloves, Cowhide Leather
- TURTLESKIN CP-400 Insider Gloves
- KAREWEAR Finger Guard, Grain Leather Cowhide
- APOLLO VALVES 162T Series Viton Seat NPT Swing Checks
- SPEARS VALVES Low Extractable Piping 45 Deg. Elbows, Socket x Socket
- SUPCO Hard Start Kits
- APPLETON ELECTRIC Hinge Kits
- REES Inline Cable Switches