Test Plug Accessories (69 Products)
| Size | Material | Thickness | Price |
|---|---|---|---|
12" to 24" | Natural Rubber | 1/4" |
$557.22
|
12" to 24" | Natural Rubber | 1/4" |
$557.22
|
- | Natural Rubber | 1/4" |
$811.28
|
24" to 48" | Natural Rubber | 1/4" |
RFQ
|
48" to 72" | Natural Rubber | 1/4" |
RFQ
|
24" to 60" | Natural Rubber | 1/4" |
$1,870.00
|
54" to 96" | Natural Rubber | 1/4" |
$4,316.11
|
20" to 40" | Natural Rubber | 1/4" |
$1,105.00
|
| Nominal Pipe Size | Max. Pressure | Max. Temp. | Price | |||||||
|---|---|---|---|---|---|---|---|---|---|---|
1 1/2" | 13 psi | 176°F |
$20.78
| |||||||
2" | 13 psi | 176°F |
$24.56
| |||||||
3" | 13 psi | 176°F |
$19.36
| |||||||
4" | 13 psi | 176°F |
$12.51
| |||||||
1 1/2" | 17 psi | 176°F |
$43.44
| |||||||
2" | - | 176°F |
$46.28
| |||||||
1.5" to 2" | - | 176°F |
$30.69
| |||||||
3" | - | 176°F |
$27.86
| |||||||
4" | 17 psi | 176°F |
$12.28
| |||||||
3" to 4" | 17 psi | 176°F |
$21.96
| |||||||
| Cylinder Dia. | Inflation Ram Dia. | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
4" | 1" |
$1,597.81
| ||||||||
- | - |
$2,701.02
| ||||||||
- | - |
$4,241.34
| ||||||||
- | - |
$4,862.95
| ||||||||
- | - |
$5,177.45
| ||||||||
- | - |
$5,977.30
| ||||||||
- | - |
$6,013.19
| ||||||||
- | - |
$6,013.19
| ||||||||
- | - |
$6,936.06
| ||||||||
- | - |
$7,910.88
| ||||||||
| Nominal Pipe Size | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
3/4" |
$176.61
| |||||||||
1" |
$176.61
| |||||||||
1 1/4" |
$181.33
| |||||||||
1 1/2" |
$181.33
| |||||||||
2" |
$181.33
| |||||||||
2 1/2" |
$192.67
| |||||||||
3" |
$192.67
| |||||||||
3 1/2" |
$229.50
| |||||||||
4" |
$263.50
| |||||||||
5" |
$355.11
| |||||||||
| MPN | Price |
|---|---|
STP003 |
$69.19
|
| MPN | Price |
|---|---|
924-1307-0125 |
$67.53
|
| MPN | Price |
|---|---|
924-1307-015 |
$169.06
|
| MPN | Price |
|---|---|
924-1307-02 |
$176.61
|
| MPN | Price |
|---|---|
142-800 |
RFQ
|
| MPN | Price |
|---|---|
931-1515-080 |
$849.06
|
| MPN | Price |
|---|---|
STP004 |
$49.28
|
Explore More
- KEYSHAFT
- SHARPEDGE TESTER
- Walk Ramps
- Tube Fitting Manifolds
- Backflow Preventer Accessories
- Post Hole Diggers
- Antistatic Wrist Straps
- FABORY Zinc Plated Class 8 Steel Standard Flange Nuts
- DEHN Earthing and Short-Circuiting Devices for Railway Applications
- COOPER B-LINE Self Contained Meter Mains
- EXTRACT-ALL Air Filters
- MEMPHIS GLOVE Pigskin Leather Palm Gloves
- DESTACO 2002 Series Vertical Hold Down Clamps, U-Bar
- MUELLER INDUSTRIES LF351 Iron Body Y Strainers
- ANVIL AS6151 Series Plastic Closure Strips
- RUD CHAIN PP-B PowerPoint Ring Connections, Metric