Temperature Alarms
SUPCO
WINLAND ELECTRONICS
WINLAND ELECTRONICS
SUMP ALARM
SUMP ALARM
| Power Source | Activation Type | Alarm Setting | Audible Alarm Volume | Depth | Height | Indication | Probe Length | Price |
|---|---|---|---|---|---|---|---|---|
Battery | Temp Rise Only | Activate On Temp Rise Only | 70 dB | 1" | 5 3/4" | Audible | 6 ft. | $89.63 |
Plug-In | Temp Rise Or Fall | Activate On Temp Rise Or Fall | 90 dB | 1 5/8" | 4 7/8" | Audio And Visual | 6 ft. | $176.13 |
Plug-In | Temp Rise Or Fall | Activate On Temp Rise Or Fall | 90 dB | 1 5/8" | 4 7/8" | Audio And Visual | 15 ft. | $231.60 |
| Temp. Range | Alarm Temperature Range | Contact Rating | Depth | Height | Voltage | Scale | Adjustable | Price |
|---|---|---|---|---|---|---|---|---|
-30°F to +120°F | -58°F to +299°F | 1A @ 30V DC | 1 1/4" | 4 3/4" | 23-26V DC | - | - | $663.10 |
39°F | 39.5°F | 200 mA at 24V DC | 0.562" | 0.812" | - | Celsius, Fahrenheit | Fixed | $57.17 |
-58°F to +299°F | -58°F to +299°F | 1A @ 30V DC | 1 1/4" | 4 3/4" | 11-14V DC | - | - | $295.06 |
-58°F to +299°F | -58°F to +299°F | 1A @ 30V DC | 1 1/4" | 4 3/4" | 11-14V DC | - | - | $633.50 |
-58°F to +299°F | -58°F to +299°F | 1A @ 30V DC | 1 1/4" | 4 3/4" | 23-26V DC | - | - | $421.11 |
| Accuracy | Alarm Style | Application | Contact Rating | Sensor Type | Time Delay | Scale | Adjustable | Price |
|---|---|---|---|---|---|---|---|---|
| +/-3°F, +/-1.7°C | Audible | Commercialresidential | 50 mA @ 12V DC | Coil Spring | 14 min. | Celsius, Fahrenheit | Adjustable | $211.19 |
| Accuracy | Alarm Style | Alarm Temperature Range | Application | Audible Alarm Volume | Probe And Sensor | Probe Built | Probe Construction | Price |
|---|---|---|---|---|---|---|---|---|
| -0.2°C to +0.2°C | Audible | -20°C to +125°C | Freezers, Refrigerators | 90 dBA | Thermometer Unencapsulated Sensor With Ribbon Cable And 4 ft. Cord | 1" X 10 Ft. Conformally Coated PCB | Unencapsulated Sensor With Ribbon Cable And 10 ft. Cord | $241.53 |
| Accuracy | Alarm Style | Alarm Temperature Range | Application | Audible Alarm Volume | Probe And Sensor | Probe Built | Probe Dia. | Price |
|---|---|---|---|---|---|---|---|---|
| -0.2°C to +0.2°C | Audible | -20°C to +125°C | Freezers, Refrigerators | 90 dBA | Thermometer Unencapsulated Sensor With Ribbon Cable And 4 ft. Cord | 1" x 4 ft. | 1" | $199.00 |
Explore More
- HUBBELL LIGHTING - OUTDOOR
- LIEBERT
- KEYSHAFT
- RED HEAD BRASS
- Respiratory Cleaning Kits and Wipes
- Vapor Tight Fixtures
- Rollers
- Electromagnetic Lifts
- Tables
- BRADY Pipe Marker, Acid
- REFLEXITE 10 Year Reflective Tape, Rail
- APPROVED VENDOR 3/32" Pin Dia. Acetal Plastic Standard Dowel Pins
- WELLER Butane Powered Cordless Soldering Irons
- EATON Hex Nipple Hydraulic Hose Adapters
- ANVIL AS2504 Series Square Washers With Channel Guide, Green
- FACOM 46 VSE Series Insulated Open End Wrenches, 1000 Volt
- ASSOCIATED SPRING RAYMOND Powerline X6600 Gas Springs
- LOC-LINE 1/4 Inch Sockets To 1/8 Inch FNPT Connectors
- ANVIL 69SSG Series Light Duty Stainless Steel Band Hangers