Pressure Gauge Siphons (50 Products)

APPROVED VENDOR

Size Pressure Material Burst Pressure Max. Internal Pressure Tube Length Tube Style Corrosion Resistant Price
1/4"
500 psi
Iron
500 psi
500 psi
5 11/16"
180° Coil
No
$8.41
1/4"
250 psi
Red Brass
250 psi
-
5 11/16"
180° Coil
No
$24.31
1/2"
2000 psi
Steel
-
-
-
-
-
$30.45
1/4"
1000 psi
Stainless Steel
1000 psi
1000 psi
5 11/16"
180° Coil
No
$63.32
WEKSLER

Size Pressure Material Tube Length Max. Internal Pressure Burst Pressure Tube Style Corrosion Resistant Price
1/4"
500 psi @ 400 Degrees F
Iron
5 3/8"
500 psi
500 psi
180° Coil
No
$23.91
1/4"
250 psi @ 400 Degrees F
Brass
5 3/8"
250 psi
250 psi
180° Coil
No
$102.47
1/2"
1000 psi @ 850 Degrees F
Steel
7 1/4"
1000 psi
1000 psi
180° Coil
No
$64.16
1/4"
2000 psi @ 1000 Degrees F
Stainless Steel
7 1/4"
2000 psi
2000 psi
180° Coil
No
$102.04
WINTERS INSTRUMENTS

Pressure Max. Internal Pressure Tube Angle Schedule Size Tube Length Corrosion Resistant Construction Price
175 psi
500 psi
Coil
Schedule 40
1/4" x 1/4"
4 9/16"
No
Seamless
$14.85
1650 psi
1650 psi
Coil
Schedule 80
1/4" x 1/4"
4 9/16"
No
Seamless
$15.10
ASHCROFT

Case Material Lens Material Nominal Dial Size Primary Pressure Process Connection Size Socket Material Process Temp. Series Price
Stainless Steel
Polycarbonate
2 1/2"
-30 psi to +30 psi
1/4"
Stainless Steel
-40°F to +200°F
1009 Series
$387.29
Stainless Steel
Polycarbonate
3 1/2"
-30 psi to +30 psi
1/4"
316L Stainless Steel
-40°F to +200°F
1009 Series
$413.29
Polybutylene Terephthalate
Glass
4 1/2"
-30 psi to +60 psi
1/2"
316L Stainless Steel
-20°F to +200°F
1259 Series
$501.94
Stainless Steel
Polycarbonate
3 1/2"
0 psi to 1000 psi
1/4"
316L Stainless Steel
-40°F to +200°F
1009 Series
$413.29
Polybutylene Terephthalate
Glass
4 1/2"
0 psi to 1000 psi
1/2"
316L Stainless Steel
-20°F to +200°F
1259 Series
$469.27
Stainless Steel
Polycarbonate
2 1/2"
0 psi to 100 psi
1/4"
316L Stainless Steel
-40°F to +200°F
1009 Series
$387.29
Stainless Steel
Polycarbonate
3 1/2"
0 psi to 100 psi
1/4"
316L Stainless Steel
-40°F to +200°F
1009 Series
$413.29
Polybutylene Terephthalate
Glass
4 1/2"
0 psi to 100 psi
1/2"
316L Stainless Steel
-20°F to +200°F
1259 Series
$469.27
Stainless Steel
Polycarbonate
2 1/2"
0 psi to 15 psi
1/4"
316L Stainless Steel
-40°F to +200°F
1009 Series
$387.29
Stainless Steel
Polycarbonate
3 1/2"
0 psi to 15 psi
1/4"
Stainless Steel
-40°F to +200°F
1009 Series
$413.29
DIXON

Material Pressure Rating Size Spool Size Application Color Price
Brass
200 psi @ 406°F
1/4"
1/4"
In Steam Service, The Siphon Will Prevent Hot Steam From Entering A Pressure Gauge, Diaphragm Seal, Transmitter. Recommended For Applications Involving Temperatures Above 100°F (37°C)
Red
$58.33
Steel
175 psi @ 340°F
1/4"
1/4"
In Steam Service, The Siphon Will Prevent Hot Steam From Entering A Pressure Gauge, Diaphragm Seal, Transmitter. Recommended For Applications Involving Temperatures Above 100°F (37°C)
-
$25.78
APOLLO VALVES

MPN Price
2740201
$53.76