Manometers

DWYER INSTRUMENTS

TypeOperating RangeMax. PressureHousing MaterialMin. PressurePressure RangeMax. Operating PressureMax. Operating Temp.Price
--------
$140.83
Flexible U Tube
0 cm wc to 50 cm wc
50 in. wc
Vinyl Plastic
-50 in. wc
-50 in. wc to +50 in. wc
50 psi
130°F
$300.57
--------RFQ
DWYER INSTRUMENTS

Operating RangeConnection TypeMax. PressurePressure RangeFor Tubing DiameterProcess Connection SizeProcess Connection TypeOperating Pressure RangePrice
0 kPa to 4.98 kPa
Barbed
3 psig
0 in. wc to 20 in. wc
1/8", 1/2"
1/8", 3/16"
Hose Barb
0 kPa to 4.98 kPa
$809.32
0 kPa to 9.96 kPa
Barbed
3 psig
0 in. wc to 40 in. wc
1/8", 1/2"
1/8", 3/16"
Hose Barb
0 kPa to 9.96 kPa
$809.32
0 kPa to 49.82 kPa
Barbed
15 psig
0 in. wc to 200 in. wc
1/8", 1/2"
1/8", 3/16"
Hose Barb
0 kPa to 49.82 kPa
$809.32
0 kPa to 68.95 kPa
Barbed
10 psi
0 psi to 10 psi
1/8", 1/2"
1/8", 3/16"
Hose Barb
0 kPa to 68.95 kPa
$809.32
0 kPa to 206.9 kPa
Barbed
30 psi
0 psi to 30 psi
1/8", 1/2"
1/8", 3/16"
Hose Barb
0 kPa to 206.9 kPa
$809.32
0 kPa to 344.7 kPa
Compression
50 psi
0 psi to 50 psi
1/8"
1/8"
Compression
0 kPa to 344.7 kPa
$809.32
0 kPa to 689.5 kPa
Compression
100 psi
0 psi to 100 psi
1/8"
1/8"
Compression
0 kPa to 689.5 kPa
$809.32
DWYER INSTRUMENTS

TypeOperating RangeAccuracyMax. PressureHousing MaterialMin. PressurePressure RangeMax. Operating PressurePrice
Inclined
-0.2 in. wc to +0.2 in. wc
-2% to +2%
2 in. wc
Plastic
0.2 in. wc
0.2 in. wc to 2 in. wc
100 psi
$1,494.46
--------
$1,466.61
REED INSTRUMENTS

Max. PressureAuto Power OffDisplay TypeNumber Of ConnectionsHousing HeightHousing LengthAccuracyBattery TypePrice
20 psi
Yes
LCD
4
8 1/5"
2.9"
-0.3% to +0.3%
-
$368.56
--------
$481.00
60 psi
Yes After 20 min./Off
Dual Lcd
2
7.2"
2.8"
-
9V
$442.09
--------
$546.00
150 psi
Yes After 20 min./Off
Dual Lcd
-----
$577.53
--------
$606.67
DWYER INSTRUMENTS

Max. PressureBattery TypeMin. PressurePressure RangePressure ResolutionProcess Connection SizeOperating Pressure RangeHousing HeightPrice
--------
$668.21
20 in. wc
9V Alkaline
0 in. wc
0 in. wc to 20 in. wc
0.01 in. wc
1/8", 3/16"
0 in. wc to 20 in. wc
5.89"
$1,619.36
60 in. wc
9V
-60 in. wc
-60 in. wc to +60 in. wc
0.1 in. wc
3/16", 1/4"
-60 in. wc to +60 in. wc
6 1/2"
$470.61
UNIWELD

MPNPrice
45503
RFQ
45506
RFQ
DWYER INSTRUMENTS

TypePressure RangeScale UnitsHousing MaterialHg. RequiredSlack Tube LengthMax. PressureFor Tubing DiameterPrice
Slack Tube Manometer
-8 in. wc to +8 in. wc
In Wc
Vinyl-Plastic
9 oz.
16"
-
0.187"
$284.71
-
-18 in. wc to +18 in. wc
In Wc
Vinyl-Plastic
17.5 oz.
36"
-
0.187"
$289.84
-
-30 in. wc to +30 in. wc
In Wc
Vinyl-Plastic
27 oz.
60"
-
0.187"
$403.76
-
-4 in. wc to +4 in. wc
In Wc
Vinyl-Plastic
6 oz.
8"
-
0.187"
$235.54
-
-24 in. wc to +24 in. wc
In Wc
-
22.5 oz.
--
0.187"
$392.20
-
-60 in. wc to +60 in. wc
in. wc
Vinyl-Plastic
57 oz.
120"
-
0.187"
$417.27
-
-6 in. wc to +6 in. wc
In Wc
Vinyl-Plastic
7 oz.
12"
-
0.187"
$264.24
-
-36 in. wc to +36 in. wc
In Wc
Vinyl-Plastic
32 oz.
72"
-
0.187"
$403.76
Flexible U Tube
-15 in. wc to +15 in. wc
In Wc
Vinyl Plastic
-
30"
15 in. wc
0.187"
$297.10
DWYER INSTRUMENTS

TypeOperating RangeMax. PressureHousing MaterialPressure RangeMax. Operating PressureScale UnitsFluid ColorPrice
Inclined Vertical
0 in. wc to 7 in. wc
-
Styrene Acrylonitrile
0 in. wc to 7 in. wc
10 psi
In Wc
Blue
$554.73
Inclined Vertical
10 Pa to 0 Pa to 700 Pa
700 Pa
Plastic
10 Pa to 700 Pa
10 psi
PA
Red
$92.80
Inclined
0.1 in. wc
1 in. wc
Plastic
0.1 in. wc to 1 in. wc
15 psi
In Wc
Red
$401.64
DWYER INSTRUMENTS

Max. PressureMin. PressurePressure RangeHousing MaterialMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitScale UnitsPrice
0.05 in. wc
-0.05 in. wc
-0.05 in. wc to +0.05 in. wc
Plastic
9 psi
0.187"
No
In Wc
$4,085.46
0.5 in. wc
-0.5 in. wc
-0.5 in. wc to +0.5 in. wc
Plastic
9 psi
0.187"
No
In Wc
$4,085.46
DWYER INSTRUMENTS

Pressure RangeFluid ColorTypeMax. PressureHousing MaterialMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitPrice
-4 in. wc to +4 in. wc
Red
--
Plastic
100 psi
0.187"
No
$99.97
-8 in. wc to +8 in. wc
Green
Flexible U Tube
8 in. wc
Plastic
100 psi
0.187"
No
$112.99
DWYER INSTRUMENTS

Operating RangeMin. PressurePressure RangeSlack Tube LengthTypeMax. PressureHousing MaterialMax. Operating PressurePrice
0 in. wc to 4 in. wc
-4 in. wc
-4 in. wc to +4 in. wc
8"
Flexible U Tube
-
Plastic
100 psi
$275.66
0 in. wc to 8 in. wc
-8 in. wc
-8 in. wc to +8 in. wc
16"
Flexible U Tube
8 in. wc
Plastic
100 psi
$237.86
DWYER INSTRUMENTS

MPNPrice
1227
$293.46
DWYER INSTRUMENTS

MPNPrice
1212
$324.26
PETERSEN PRODUCTS

MPNPrice
924-100
$58.37
UEI TEST INSTRUMENTS

MPNPrice
EM152
$317.57
EXTECH

MPNPrice
407910-NIST
$700.93
GRAINGER

MPNPrice
5MZC5
$39.53
TESTO

MPNPrice
0560 1510 01
$289.83
TSI ALNOR

MPNPrice
5825
$1,530.74
UEI TEST INSTRUMENTS

MPNPrice
EM201B-N
$617.10
UEI TEST INSTRUMENTS

MPNPrice
EM201SPKIT-N
$637.97

Description

Manometers are used for measuring the pressure and flow in a patient's airway. Raptor Supplies offers a huge array of manometers from REED Instruments, Uniweld, Yellow Jacket and Dwyer. REED Instruments R3100 digital manometers are used to measure differential & gauge pressures up to 100 psi. These manometers provide precise measurements in 11 different units and feature a backlit LCD screen & internal memory for storing & displaying measurements. Compact gas pressure test kits from Yellow Jacket precisely set manifold pressure for LP & natural gases. These kits have brass construction ensuring high malleability and corrosion resistance. They also offer a tube nipple for smooth connection and provide pressures ranging from 0 to 10 inH2O.

Working Mechanism

  • A metal cylinder is a part of a metre.
  • When measuring gas or fluid, the meter's springy cylinder is depressed.
  • The cylinder is then bent, turning it into a metre, thus allowing the user to read the result.

Frequently Asked Questions