| Temp. | Focus Spot Size And Distance | Display Type | Display | Resolution | Emissivity | Operating Temp. | Laser Sighting Type | Price |
|---|---|---|---|---|---|---|---|---|
-27°F to +428°F | 1" @ 1" | Backlit LCD | Backlit LCD | 0.1°C | 0.95 | 4°F to 122°F | No Laser Sighting |
$64.52
|
-76°F to +1400°F | 1" @ 20" | LCD | LCD | 0.1° F/0.1° C (1° Below 9.9 And Above 199.9) | 0.1 to 1 | +32°F to +120°F | Single Dot |
$321.03
|
| Temp. | Temp. Measured Range | Operating Temp. | Response Time | Resolution | Emissivity | Laser Sighting Type | Max. Emissivity Setting | Price |
|---|---|---|---|---|---|---|---|---|
-58°F to +1832°F | -58°F to +1832°F | 32°F to 122°F | 0.15 sec. | 0.1°C | 0.1 to 1 | Dual | 1 |
$361.20
|
-58°F to +1200°F | -58°F to +1200°F | 32°F to 122°F | 300 ms | 0.1°F | 0.1 to 1 | Single Dot | 1 |
$489.43
|
-58°F to +1832°F | -58°F to +1832°F | 32°F to 122°F | 1 sec. | 0.1°F | 0.1 to 1 | Single Dot | 1 |
$884.58
|
-58°F to +1832°F | - | +32°F to +122°F | 1 sec. | 0.1° Up To 199.9° | 0.1 to 1 | Single Dot | Adjustable 0.10 to 1.00 |
$800.43
|
-58°F to +1832°F | -58°F to +1832°F | 32°F to 122°F | 0.15 sec. | 0.1°C | 0.1 to 1 | Dual | 1 |
$716.05
|
-45° to +315° | -58°F to +1112°F | +32°F to +122°F | 1 sec. | 0.1°C | 0.05 to 1 | Single Dot | 1 |
$151.12
|
- | - | +32°F to +132°F | 1000 ms | - | - | - | - |
$139.34
|
-4° to +1202° | -4°F to +1202°F | +32°F to +132°F | 1000 ms | 0.1°C | 0.95 to 1 | Single Dot | 1 |
$411.53
|
| Battery Size | Digital Display Screen Type | Temp. Measured Range | Temp. | Battery Voltage | Response Time | Laser Sighting Type | Max. Emissivity | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
AAA | LCD | -67°F to +626°F | -67° to +482° | 1.5V | 1 sec. | Single Dot | 1 |
$83.49
| ||
LR44 | LCD | -27°F to +230°F | -28° to +230° | 1.5V | 1 sec. | Single Dot | 0.95 |
$43.38
| ||
9V | LCD With Backlight | -4°F to +752°F | -4° to +752° | 9V | 250 ms | Single Dot | 1 |
$47.27
| ||
AAA | LCD | -20°F to +932°F | -20° to +932° | - | 1 sec. | Single Dot | 1 |
$38.18
| ||
9V | LCD | -58°F to +1922°F | -58° to +1922° | 9V | 150 ms | Dual | 1 |
$89.18
| ||
9V | LCD | -58°F to +2282°F | -58° to +2282° | 9V | 150 ms | Dual | 1 |
$120.74
| ||
9V | - | - | - | - | 250 ms | Circular | 1 |
$125.08
| ||
(2) AAA | - | - | - | - | 500 ms | Single Dot | 0.95 |
$59.23
| ||
- | - | - | - | - | 500 ms | Single Dot | 1 |
$85.60
| ||
- | - | - | - | - | 500 ms | Single Dot | 1 |
$245.47
| ||
| Operating Temp. | Max. Temp. Measured | Min. Temp. | Min. Probe Temp. | Max. Probe Temp. | Calibration Certification Combined | Battery Size | Digital Display Screen Type | Price |
|---|---|---|---|---|---|---|---|---|
32°F to 122°F | 3992°F | -58°F | -50°C | 1370°C | Not Certified 42570 | 9V | LCD With Backlight |
$890.34
|
32°F to 122°F | 3992°F | -58°F | -50°C | 1370°C | Nist 42570-Nistl | 9V | LCD With Backlight |
$1,143.60
|
| Battery Size | Response Time | Calibration Certification Combined | Overall Height | Overall Width | No. Of Batteries | Material | Range | Price |
|---|---|---|---|---|---|---|---|---|
- | Less Than 0.25 sec. | Not Certified Ir5 | 4.53" | 1.84" | 1 | - | - |
$105.24
|
AAA | IR <500 ms, Probe Smaller Than 20 sec. | IR07 | 0.95" | 1.67" | 2 | ABS, Polycarbonate | -40°F to +572°F |
$96.23
|
- | 0.25 sec. | IR1 | 4.14" | 1 6/25" | 1 | Plastic | -4°F to +752°F |
$86.36
|
9V | 150 ms | Not Certified Ir10 | - | - | - | - | - |
$178.99
|
| Height | Depth | Price |
|---|---|---|
5 3/5" | 3 1/4" |
$40.24
|
44" | 25" |
$88.77
|
- | - |
RFQ
|
| Temp. Measured Range | Temp. | Thermometer Size | No. Of Batteries Required | Operating Temp. | Accuracy | Max. Temp. | Min. Temp. | Price |
|---|---|---|---|---|---|---|---|---|
-49°F to +752°F | -49°F to +752°F | Full Size | 2 | 32°F to 122°F | -1° to +1° | 752°F | -45°C |
$120.17
|
-67°F to +428°F | -67° to +428° | Pocket Size | 1 | -5°F to +156°F | -0.6° to +0.6° | 428°F | -67°F |
$98.35
|
| Battery Size | Digital Display Screen Type | Temp. | Display Ir Camera | Emissivity | Max. Emissivity Setting | Max. Emissivity | Min. Emissivity | Price |
|---|---|---|---|---|---|---|---|---|
AAA | LCD | -76° to +932° | LDC | 0.1 to 1 | Adjustable 0.10 to 1.00 | 1 | 0.1 |
$330.38
|
9V | LCD With Backlight | -58° to +1832° | Backlit LDC | 0.95 | Fixed 0.95 | 0.95 | 0.95 |
$563.69
|
| Temp. Measured Range | Resolution | Emissivity | Operating Temp. | Battery Type | Focus Spot Distance | Max. Emissivity Setting | Max. Emissivity | Price |
|---|---|---|---|---|---|---|---|---|
-22°F to +1022°F | 0.1°F/C | 0.95 | +32°F to +122°F | 9V | 12" | 0.95 | 0.95 |
$175.82
|
- | 0.1°F/C | 0.95 | +32°F to +122°F | M12 Li-Ion Not Included | 12" | - | - |
$206.43
|
-22°F to +1022°F | 0.1°F/C | 0.95 | +32°F to +122°F | 9V | 12" | 0.95 | 0.95 |
$454.55
|
-22°F to +752°F | 0.1°F | 0.95 | +32°F to +122°F | 9V | 10" | 0.95 | 0.95 |
$414.77
|
-22°F to +752°F | 0.1°F | 0.95 | +32°F to +122°F | 9V | 10" | 0.95 | 0.95 |
$132.08
|
- | 0.1°F/C | 0.1 to 0.99 | +32°F to +122°F | 9V | 30" | Adjustable 0.10 to 0.99 | 0.99 |
$395.04
|
-40°F to +1472°F | 0.1°F/C | 0.1 to 0.99 | +32°F to +122°F | 9V | 30" | 0.99 | 0.99 |
$760.31
|
| Display Ir Camera | Resolution | Emissivity | Operating Temp. | Response Time | Laser Sighting | Alarm | Included | Price |
|---|---|---|---|---|---|---|---|---|
Backlit LDC | 0.1°F/C | 0.3, 0.7, 0.95 | +32°F to +122°F | 1 sec. | Circular | High/Low | (2) AAA Batteries, Holster |
$400.59
|
LDC | 0.1°F/C | 0.3 to 0.95 | 32°F to 122°F | 700 ms | Eight Dot Circle | Yes | Carrying Case |
$195.23
|
| Temp. Measured Range | Temp. | Mounting Style | Resolution | Operating Temp. | Laser Sighting Type | Emissivity Adjustability | Max. Temp. Measured | Price |
|---|---|---|---|---|---|---|---|---|
-25.6°F to +752°F | -25.6°F to +752°F | Handheld Only | 0.1°C | 32°F to 122°F | Single Dot | Adjustable | Up to 1202°F |
$87.93
|
-25.6°F to +752°F | - | Handheld Only | 0.1°C | 32°F to 122°F | Single Dot | Adjustable | Up to 1202°F |
$315.93
|
-31°F to +1202°F | -31°F to +1202°F | Tripod | 0.1°F | 32°F to 122°F | Single Dot | 0.1 to 1 Adjustable | 1202°F |
$163.17
|
-31°F to +1202°F | - | Tripod | 0.1°C | 32°F to 122°F | Single Dot | Adjustable | 1202°F |
$402.80
|
-26°F to +1472°F | -26°F to +1472°F | Tripod | 0.1°F | 32°F to 122°F | Single Dot | 0.1 to 1 Adjustable | 1472°F |
$258.90
|
-26°F to +1472°F | - | Tripod | 0.1°C | 32°F to 122°F | Single Dot | Adjustable | 1472°F |
$481.15
|
-26°F to +2282°F | -26° to +2282° | Tripod | 0.1°F | 32°F to 122°F | Dual | 0.1 to 1 Adjustable | 2282°F |
$417.34
|
-26°F to +2282°F | - | Tripod | 0.1°C | 32°F to 122°F | Dual | Adjustable | 2282°F |
$636.78
|
| MPN | Price |
|---|---|
480 |
$231.35
|
| MPN | Price |
|---|---|
IR400 |
$139.52
|
| MPN | Price |
|---|---|
4480 |
$103.61
|
| MPN | Price |
|---|---|
CP-2121.37 |
RFQ
|
| MPN | Price |
|---|---|
0560 1805 01 |
$162.34
|
| MPN | Price |
|---|---|
PCE-IR 80 |
$80.27
|
| MPN | Price |
|---|---|
PCE-889B |
$272.84
|
| MPN | Price |
|---|---|
PCE-779N |
$325.70
|
| MPN | Price |
|---|---|
PCE-894 |
$1,157.32
|
| MPN | Price |
|---|---|
PCE-893 |
$705.70
|
| MPN | Price |
|---|---|
IRT220-NIST |
$262.84
|
| MPN | Price |
|---|---|
MT-4612 |
$130.79
|
| MPN | Price |
|---|---|
PCE-JR 911 |
$594.27
|
| MPN | Price |
|---|---|
PCE-890U |
$488.56
|
| MPN | Price |
|---|---|
PCE-IR 100 |
$159.99
|
| MPN | Price |
|---|---|
MT-4606 |
$56.70
|
| MPN | Price |
|---|---|
PCE-895 |
$1,042.65
|
| MPN | Price |
|---|---|
227820NST |
$351.92
|
| MPN | Price |
|---|---|
IRTC400 |
$510.69
|
| MPN | Price |
|---|---|
VIR50 |
$979.20
|
| MPN | Price |
|---|---|
IR320NIST |
$518.42
|
| MPN | Price |
|---|---|
IR400NIST |
$404.23
|
Working Mechanism
- When activated, light reflects off the object's surface and detects radiation the thing is emitting.
- The thermometer accurately deduces the temperature from that electrical emission.
Frequently Asked Questions
Q. How to clean infrared thermometers?
A.
- Make sure the metre is off before cleaning it with a fresh dry, lint-free cloth.
- Avoid using chemicals or harsh cleaners. Be sure to keep the sensor lens clean.
- Clean compressed air can remove loose particles from the lens if necessary.
- A delicate cloth or cotton swab dampened with water or rubbing alcohol to clean lenses. Before usage, the lens must be dry.
Q. Where is an infrared thermometer most accurate on living beings?
A. The wrist is the most suitable spot to take a temperature reading.
Q. What is the emissivity of infrared thermometers?
A.
- The ability of a surface to radiate thermal energy is measured by its emissivity.
- Different surface types (metals, masonry, wood) radiate heat with varying degrees of efficiency. As a result, these materials have various emissivity coefficients to obtain precise readings from infrared thermometers.
Explore More
- KEYSHAFT
- NSI INDUSTRIES
- Stretch Wrap Machines
- Pneumatic Control Valves
- Cable Pullers
- Lockset Latches
- Lubrication Container Accessories
- SUPER-STRUT M777 Series Beam Clamp
- GRAINGER Power Tool Parts
- WESTWARD Angle Clamps
- DIXON Swing Type Hose Reel Covers
- OIL SAFE Premium Pump Quick Connect Kits
- LOUISVILLE FE0600 Series Fiberglass Extension Ladders
- ANSELL Class 00 Electrical Gloves, 11 Inch, Yellow
- MUELLER INDUSTRIES 691M Duplex Basket Strainers
- ANVIL AS400S Series Channel With Long Slots