Industrial Glass Thermometers (102 Products)
| Min. Temp. | Temp. | Connection Location | Process Connection | Max. Operating Pressure | Case Material | Stem Dia. | Stem Material | Price |
|---|---|---|---|---|---|---|---|---|
-40°C | -40?F to +300?F | Lower, Variable Angle | 1 1/4"-18 | Not Rated | ABS | 3/8" | Zinc Alloy |
$113.80
|
-50°F | -40?F to +300?F | Lower, Variable Angle | 1 1/4"-18 | Not Rated | ABS | 3/8" | Zinc Alloy |
$367.83
|
-50°F | -40?F to +300?F | Lower, Variable Angle | 1 1/4"-18 | Not Rated | ABS | 3/8" | Zinc Alloy |
$381.70
|
| Min. Temp. | Temp. | Connection Location | Process Connection | Case Material | Stem Dia. | Stem Material | Housing Material | Price |
|---|---|---|---|---|---|---|---|---|
-50°F | -50°F to +300°F | Lower, Variable Angle | 1 1/4"-18 UNEF | ABS | 11/25" | Aluminium | ABS |
$195.84
|
-50°F | -50°F to +300°F | Lower, Variable Angle | 1 1/4"-18 UNEF | ABS | 11/25" | Aluminium | ABS |
$134.78
|
| Temp. | Connection Location | Max. Operating Pressure | Thermometer Thread Size | Case Material | Max. Temp. | Accuracy | Scale Type | Price |
|---|---|---|---|---|---|---|---|---|
+40° to +280° | Straight | 710 psi | 1/2" | Steel | 135°C | -1% to +1% | Liquid In Glass |
$69.66
|
+40° to +280° | Angle | 710 psi | 1/2" | Steel | 135°C | -1% to +1% | Liquid In Glass |
$80.85
|
30°F to 250°F | Center Back | 250°F | 1/2" | Aluminum | 120°C | 1% | Dial |
$33.28
|
30°F to 250°F | Center Back | 250°F | 1/2" | Aluminum | 120°C | 1% | Dial |
$35.18
|
30°F to 250°F | Center Back | 250°F | 3/4" | Aluminum | 120°C | 1% | Dial |
$42.33
|
| Temp. | Connection Location | Max. Temp. | Min. Temp. | Scale Length | Max. Operating Pressure | Thermowell Thread Size | Thermometer Thread Size | Price |
|---|---|---|---|---|---|---|---|---|
-40° to +45° | Straight | 40°C | -40°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$107.54
|
-5° to +80° | Straight | 80°C | 20°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$100.09
|
+30° to +240° | Straight | 115°C | 30°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$102.60
|
0° to +150° | Straight | 150°C | 30°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$100.74
|
-40° to +110° | Angle | 40°C | -40°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$95.82
|
+20° to +180° | Angle | 80°C | 20°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$103.08
|
+30° to +300° | Angle | 150°C | 30°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$100.44
|
0° to +110° | Angle | 115°C | 30°F | 5 4/5" | 710 psi | 1/2" | 1/2" |
$108.10
|
| Temp. | Thermometer Thread Size | Thermometer Thread Type | Max. Temp. | Min. Temp. | Scale Length | Max. Operating Pressure | Connection Location | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
+30° to +180° | 1/4" | Unef | 180°F | 30°F | 9" | 710 psi | Vari Angle |
$154.59
| ||
+30° to +300° | 1/4" | Unef | 150°C | 30°F | 9" | 710 psi | Vari Angle |
$271.35
| ||
0° to +150° | 1/4" | Unef | 150°C | 30°F | 9" | 710 psi | Vari Angle |
$174.67
| ||
+30° to +300° | 1/4" | Unef | 150°C | 30°F | 9" | 710 psi | Vari Angle |
$153.40
| ||
0° to +115° | 1/4" | Unef | 115°C | 30°F | 9" | 710 psi | Vari Angle |
$274.87
| ||
0° to +115° | 1/4" | Unef | 115°C | 30°F | 9" | 710 psi | Vari Angle |
$250.58
| ||
0° to +115° | 1/4" | Unef | 115°C | 30°F | 9" | 710 psi | Vari Angle |
$169.55
| ||
+30° to +240° | 1/4" | Unef | 115°C | 30°F | 9" | 710 psi | Vari Angle |
$153.53
| ||
-40° to +110° | 1/4" | - | - | - | 9" | 710 psi | Vari Angle |
$171.06
| ||
-40° to +110° | 1/4" | Unef | 40°C | -40°F | 9" | 710 psi | Vari Angle |
$152.51
| ||
| MPN | Price |
|---|---|
TAS130 |
$61.39
|
TAS131 |
$61.39
|
TAS133 |
$61.39
|
TAS134 |
$61.39
|
TAS140 |
$61.39
|
TAS141 |
$61.39
|
TAS142 |
$61.39
|
TAS143 |
$61.39
|
TAS150 |
$61.39
|
| MPN | Price |
|---|---|
TAS133LF |
$73.81
|
TAS142LF |
$73.81
|
| Temp. | Accuracy | Enclosure Rating | Stem | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
- | - | - | - |
$160.56
| ||||||
- | - | - | - |
$171.83
| ||||||
- | - | - | - |
$97.52
| ||||||
-40°F to +110°F | - | - | - |
$88.31
| ||||||
- | - | - | - |
$160.56
| ||||||
- | - | - | - |
$171.83
| ||||||
- | - | - | - |
$97.52
| ||||||
0°F to 120°F | - | - | - |
$88.31
| ||||||
- | - | - | - |
$160.56
| ||||||
- | - | - | - |
$171.83
| ||||||
| Temp. | Price |
|---|---|
-50° to +320° |
$174.43
|
- |
$195.97
|
| Scale Length | Thermometer Thread Size | Thermometer Thread Type | Max. Temp. | Accuracy | Min. Temp. | Graduations | Min. Temp. Deg C | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
9" | 1 1/4" | Unef | 110°F | -/+1% , -1% to +1% | -40°F | 2°F , 2°F, 1°C | -40°C |
$63.32
| ||
9" | 1 1/4" | Unef | 120°F | -1% to +1% | 0°F | 1°F, 0.5°C | - |
$83.53
| ||
9" | 1 1/4" | Unef | 160°F | -1% to +1% | 0°F | 2°F, 1°C | - |
$70.11
| ||
9" | 1 1/4" | Unef | 180°F | -1% to +1% | 30°F | 2°F, 1°C | - |
$60.79
| ||
9" | 1 1/4" | Unef | 240°F | -1% to +1% | 30°F | 2°F, 1°C | - |
$76.26
| ||
9" | 1 1/4" | Unef | 300°F | -1% to +1% | 30°F | 5°F, 2°C | - |
$63.32
| ||
9" | 1 1/4" | Unef | 400°F | -1% to +1% | 50°F | 5°F, 2°C | - |
$63.32
| ||
9" | 1 1/4" | Unef | 550°F | -1% to +1% | 50°F | 5°F, 5°C | - |
$63.32
| ||
9" | 1 1/4" | Unef | 110°F | -1% to +1% | -40°F | 2°F, 1°C | - |
$63.32
| ||
9" | 1 1/4" | Unef | 120°F | -/+1% , -1% to +1% | 0°F | 1°F , 1°F, 0.5°C | -20°C |
$85.80
| ||
Explore More
- IRON HORSE
- KEYSHAFT
- Rekeyable Padlocks
- Roof Flashing
- Jack Screws
- Gearmotor Accessories
- Floor Mats
- 3M 373L Microfinishing Film Rolls
- ALLEGRO SAFETY Cool Offs
- ELKAY Stainless Steel Single Bowl Cup Drop-In Sinks
- BUSSMANN 170M Series Type B Square Body Fuse Links, 690/700V
- WATTS 88CSI Series Y Wye Strainers
- GLOBE SCIENTIFIC Diamond RealSeal Rectangular PP Bottles, Wide Mouth
- ANSELL 11-926 Hyflex Light Duty Oil Repellent Gloves
- TEMPCO Mica Insulated Strip Heaters with Mounting Slots
- CHICAGO PNEUMATIC CP3850 Series Angle Wheel Grinders
- LOC-LINE Female Npt Valve