| MPN | Price |
|---|---|
ET310 | $84.99 |
ET300 | $46.08 |
| Safety Rating | Voltage Range | Circuit Type | Receiver To Transmitter Distance | Alert Type | Price |
|---|---|---|---|---|---|
Cat III 600V | 0-600V AC/DC | Energizednon Energized | 6561 ft. | Sound | $1,536.33 |
CAT III 600V | 0-600V AC/DC | Energized, Non-Energized | 10560 ft. | Sound | RFQ |
Cat II 120V | 90-120V AC | Energized | 21120 ft. | Light, Sound | $121.37 |
| - | - | - | - | - | $101.51 |
| Safety Rating | Voltage Range | Alert Type | Operating Frequency | Circuit Type | Price |
|---|---|---|---|---|---|
Cat Iii 750V | 0-750V AC/DC | Sound | 15.15 kHz | Energized, Non-Energized | $2,073.51 |
CAT III 600V | 600V AC/DC | Light, Sound | 15.15 kHz | - | $1,716.71 |
| Voltage Range | Operating Frequency | Safety Rating | Receiver To Transmitter Distance | Alert Type | Price |
|---|---|---|---|---|---|
90-120V AC | 47-63 Hz | Cat Iii 250V | 984 ft. | Light, Sound | $55.68 |
110-240V AC | 50-60 Hz | Cat Iii 250V | 984 ft. | Light, Sound | $99.37 |
| MPN | Price |
|---|---|
HMM-RTU-D-N-ETH | $5,977.85 |
HMM-RTU-D-N | $5,003.91 |
HMM-RTU-D-N-ETH-MC | $7,350.95 |
HMM-RTU-D-N-MC | $9,158.68 |
HMM-RTU-Y-N | $5,003.91 |
| Safety Rating | Voltage Range | Circuit Type | Operating Frequency | Receiver To Transmitter Distance | Alert Type | Price |
|---|---|---|---|---|---|---|
CAT III 600V | 0-600V AC/DC | Energized, Non-Energized | 31 kHz | 2100 ft. | Sound | RFQ |
CAT III 600V | 0-600V AC/DC | Energized, Non-Energized | 31 kHz | 2100 ft. | Sound | RFQ |
| MPN | Price |
|---|---|
| CB10 | $86.90 |
| MPN | Price |
|---|---|
| R5500 | $56.33 |
| MPN | Price |
|---|---|
| 58292140 | $122.96 |
| MPN | Price |
|---|---|
| MCT105 | $449.10 |
| MPN | Price |
|---|---|
| 802K | $393.91 |
Description
Circuit tracers are used to quickly identify trace wires behind walls, breakers & fuses, as well as pinpoint shorts & opens with excellent accuracy. Raptor Supplies offers a wide variety of circuit breaker tracers from brands such as Westward, Reed Instruments, Ideal and Extech. These circuit tracers can also be used to locate control wiring, ground lines, neutrals, feeders and branch lines. Westward circuit tracers are designed for use on energised transmission lines with a maximum voltage of 240 VAC. These circuit breaker finders feature an audible tone and a flashing LED indicator for quick identification of fuses or special circuit breakers. Ideal circuit tracers provide a numeric value from 0 to 99 and are equipped with a peak detector ensuring fast signal strength feedback. Receiver display of these wire tracers features automatic rotation for easy viewing.They also have robust overmoulding to ensure excellent impact resistance. Choose from a wide range of circuit tracers in LED and rotating OLED displays on Raptor Supplies.
Explore More
- DAYBRITE
- KEYSHAFT
- Class CC Fuses
- Right-To-Know Labels
- Grease Guns
- Soil Gas/Vapor Probe Kits
- Float Balls
- BRENNAN INDUSTRIES F6804 FO-MAORB-Tees
- DEHN Sheet Steel Cases
- APOLLO VALVES AE Series 90 Degree Electric Actuators
- PARKER 14R Series General Industrial Air Pressure Regulators
- SEALMASTER TFT Series Two Bolt Flange Bearings
- SALISBURY LP4S Series Domestic Cowhide Gloves
- MILLER BY HONEYWELL Single D-Ring Body Belts, Without Pad
- PS DOORS Slidewise Roof Hatches
- ANSELL 97-008 Activarmr Nitrile Coating Cut Resistant Gloves
- MUELLER STEAM 782CS Y Strainers