Please note that the item you have bought is a 115V.

GPI Temperature And Humidity Transducers

Filter

GPIMETERS -

QSTAR Series, Transducers

GPI QSTAR Series transducers are ultrasonic transducers mounted onto the piping for transmitting and receiving ultrasonic signals in the flow transmitter to measure the volumetric flow rate. They are widely used in hydraulic devices and have an operating temperature range of -40 to 300 degrees C.

StyleModelPrice (ex. VAT)
AQMF-F05$8,335.60
RFQ
AQMF-F10$3,169.60
RFQ
AQMF-F21$3,305.40
RFQ
BQMP-F05$8,404.20
RFQ
BQMP-F10$4,545.80
RFQ
BQMP-F21$4,960.20
RFQ

Features

Lumenite Control Technology sanitary temperature transmitters

  • They feature NEMA 4X-rated enclosures for resisting environmental contaminants.
  • These transmitters have screw terminals for high electrical conductivity and can be operated at temperatures ranging from 0 to 1000 degrees F.
  • They have an NPT connection for secure fittings and have an accuracy of +/- 0.2%.
  • These transmitters are equipped with 3 Wire RTD sensor inputs for eliminating errors due to voltage drop along the current-carrying wires.

Dwyer 650 Series temperature transmitters

  • They feature a probe made of 304 stainless steel for resisting corrosion on exposed surfaces and rigidity. They have an accuracy of +/- 0.3% full scale at 20 degrees F. These temperature transducers can withstand ambient temperatures ranging from 0 to 70 degrees F. They can operate on electrical supplies ranging from 12 to 35VDC.

We are here to help!

Looking for a part not listed here?