Please note that the item you have bought is a 115V.

Lisle Tapered And Qd Bushings | Raptor Supplies Worldwide

LISLE Tapered And QD Bushings

Filter

LISLE -

Bushing

StyleModelPrice (ex. VAT)
ALS/35620$16.02
RFQ
ALS/35640$21.69
RFQ
ALS/71470$10.35
RFQ
ALS/71480$10.35
RFQ
ALS/71460$10.35
RFQ

Features

Martin Sprocket Tapered Bushings

  • These flush-mounted bushings have a silt taper that reduces mounting width and a tight clamp to shafts.
  • They are made of sintered steel for providing excellent strength and resistance.
  • They feature a bore with a keyway that locks the shaft to prevent it from rotating in the bushing.
  • These tapered bushings are interchangeable and can be mounted to a pulley, sheave or sprocket on a drive shaft.

TB Woods QD Bushings

  • These Sure-Grip Series QD bushings comprise a set screw over the key to secure the bushing's position on the shaft until the screws are tightened.
  • They have a split-flange and taper design to provide a true clamp on the shaft, with twice the force as compared to standard bushings.
  • These bushings come with drilled and tapped holes which allow a bushing in each end to be mounted on a common shaft with two keyways in line. They thus facilitate installation / removal as well as permit both bushings to carry a uniform load on each end.

We are here to help!

Looking for a part not listed here?